Shop All Grease and Oil Pump Accessories
Zoro Select
Oil Control Gun, Digital, 750 psi
Mfr # 55GU72
Zoro # G3731814
product price: $212.99
/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Digital
- Overall Dia. (In.) 13 in
- Overall Length 1/2 ft
- Color Black
- Hose Length (Ft.) 0.58 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 55GU72
- Zoro # G3731814
- Country of Origin China
- Category Grease and Oil Pump Accessories
Dimensions
Overall Dia. (In.) | 13 in |
Overall Length | 1/2 ft |
Hose Length (Ft.) | 0.58 ft |
Overall Width | 3.75 in |
Inlet Size | 1/2 in |
Spout Connection Size | 1/2 in |
Spout Length | 65 mm |
Spout Outside Diameter | 14 mm |
Spout Discharge Size | 1/2 in |
Description
Oil Control Gun, Overall Length 1/2 ft, Features Manual Shut-Off, Food Grade No, For Use With Gear Oil, Motor Oil, Transmission Fluid, Compatible Chemicals Motor Oil, Includes Non-Drip Nozzle, Spout Material Rubber; Steel, Agency Compliance Not Applicable, Max. Operating Pressure 750 psi, Min. Fluid Temp. -10 Degrees C, Nozzle Material Aluminum, Plastic, Rubber, Steel, Spout Connection Size 1/2 in, Spout Discharge Size 1/2 in, Spout Length 65 mm, Inlet Type FNPT, Inlet Size 1/2 in
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Raptor Couplings, RAPTOR E30 ELEMENT (RAPTOR E30 ELEMENT)
- DDS Shaft Seal, TC, 1in ID, Nitrile Rubber (IN25.444.457.93TC)
- BESTORQ AX17 Cogged Belt, 19 in Outside Length, 1/2 in Top Width, 1 Ribs (AX17)
- PARKER Air Cylinder, 3/4 in Bore, 3 in Stroke, Round Body Double Acting (0.75DPSR03.00)
- LDI INDUSTRIES Brush, Shank (SB304-2)
- SUNNYSIDE Xylol, 1 qt. (82232S)
- LABEL SAFE Premium Pump Quick Connect, Kit, 5 ft. (920220)
- URREA Needle nozzle for grease pump (23602)
- JET Slt-1650, Quick-Lift Pump, 1,650-Lb. Cap (140779)
- LUBESITE Oiler Brush, Round (803-10)
- SUNNYSIDE Paint Thinner LVP CARB, 112 oz. (30588)
- Zoro Select Grease and Oil Pump Accessories