Shop All Storage Building Hardware
Zoro Select
Offset Wire Partition Post, Height 8 Ft
Mfr # 19N875
Zoro # G5819344
product price: $67.99
/ea
Item requires special delivery charges. A $35.00 per item surcharge will be applied.
$67.99
Free 30-Day Returns
Key Features
- Height 8 ft
- Width 2 in
- For Use With Panels and Doors
- Color Yellow
- Gauge 14 ga
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 19N875
- Zoro # G5819344
- UPC # 190735397701
- Country of Origin China
- Category Storage Building Hardware
Dimensions
Height | 8 ft |
Width | 2 in |
Post Width | 2 in |
Footplate Width | 6 in |
Post Depth | 2 in |
Footplate Depth | 6 in |
Overall Height | 8 ft |
Mounting Hole Diameter | 5/8 in |
Description
Corner Post, Overall Height 8 ft, Post Width 2 in, Yellow, Powder Coated, Includes Mounting Hardware Yes, Offset Post, Footplate Depth 6 in, Footplate Width 6 in, Steel, Mounting Hardware Included 1/2 in Anchor Bolts, Brackets with Self-Tapping Screws, Mounting Hole Diameter 5/8 in, Number of Mounting Holes 6, Post Depth 2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Divider Box, Blue, Not Specified, 22-1/2 in L, 17-1/2 in W, 3 in H (DG93030BL)
- LITTLE GIANT Bolted Workbenches, Steel, 48" W, 27" to 41" Height, 5000 lb., Straight (WST2-2448-AH)
- LYON Wardrobe Locker, 12 in W, 15 in D, 78 in H, (1) Tier, (1) Wide, Dove Gray (DD5032)
- TREGASKISS Anti-Spatter Liquid, 5-Gallon (TG-101-55)
- ZORO SELECT Foundation Kit, for 13X115, 13X116, 13X117 (13X122)
- PORTA-FAB Optional Window, H 36 In, W 48 In (FW-TEMP)
- WIRECRAFTERS Hinged Door Turn Knobs, Hinged (HDLKXKNBS)
- ARROW STORAGE PRODUCTS Floor Kit (FDN109)
- VELOX Machine Guard Custom Panel Kit (XGBC)
- VELOX Machine Guard Corner Post, 6 ft (XG5106)
- VELOX Machine Guard Door Post, 6ft, Polyurethane (XG5506D)
- Zoro Select Storage Building Hardware