Shop All Plastic Rods
Zoro Select
Off-White PTFE PTFE Plastic 6 ft L, 1 1/2 in Dia.
Mfr # PR-PTFE-GF-33
Zoro # G7845613
product price: $509.99
/ea
Free Shipping & Returns
$509.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PTFE
- Type Glass-Filled
- Color Off-White
- Tensile Strength (PSI) 1,000 psi
- Min. Temp. (F) -350 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PR-PTFE-GF-33
- Zoro # G7845613
- UPC # 193005103033
- Country of Origin United States
- Category Plastic Rods
Dimensions
Diameter | 1 1/2 in |
Length | 6 ft |
Plastic Diameter Tolerance | +0.13/-0.037 in |
Plastic Length | 6 ft |
Plastic Diameter | 1 1/2 in |
Plastic Length Tolerance | Oversized/-1.000 in |
Nominal Size | 1 1/2 in dia x 6 ft L |
Description
PTFE Plastic, PTFE, Grade Glass-Filled, Plastic Length 6 ft, Plastic Diameter 1 1/2 in, Off-White, Plastic Clarity Opaque, Minimum Temperature -350 Degrees F, Maximum Temperature 500 Degrees F, Tensile Strength 1,000 psi, Impact Strength Not Rated, Friction Coefficient 0.12, Water Absorption 0.01 Percent, Plastic Density 0.08 lb/cu in, Plastic Hardness 55D
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Edging, Neoprene, 25 ft Length, Non-Adhesive Backing, 37/64 in Overall Width, Style: F (ZTRIM-262)
- ONLINEMETALS 0.5" Hole x #18 Carbon Steel Expanded A36-Standard (22553)
- ZORO SELECT Felt, F5, 1/4 In Thick, 1 x 120 In (2FKW7)
- ZORO SELECT Bar Grating, Smooth, 24in.W x 1.0in.H (21188S100-B2)
- ZORO SELECT Black UHMW Polyethylene Plastic Bar 12" L, 2" W (BULK-PS-UHMWB-460)
- ZORO SELECT Blue Cast Nylon 6 Rod Stock 1 ft. L, 4" Dia. (1URA9)
- ZORO SELECT White PTFE Rod Stock 1 ft. L, 1-1/2" Dia. (G15-TRCE-1.5-1)
- ZORO SELECT White Acetal Homopolymer Rod Stock 3 ft. L, 4" Dia. (2XMN7)
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 1 ft. L, 7/8" Dia. (RNYLMD.875EXT)
- ZORO SELECT Black UHMW-PE Rod Stock 5 ft. L, 2-1/4" Dia. (69622104)
- ONLINEMETALS Aluminum Bar-Rectangle 12 L, 2 W (18099)
- Zoro Select Plastic Rods