Shop All Plastic Rods
Zoro Select
Off White PET-P Rod Stock 3 ft. L, 3/8" Dia.
Mfr # 2NHP8
Zoro # G1155603
product price: $4.99
/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PET-P
- Type Solid Lubricant Filled
- Color Off White
- Tensile Strength (PSI) 10500
- Diameter Tolerance +0.003/-0.000 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2NHP8
- Zoro # G1155603
- Country of Origin United States
- Category Plastic Rods
Dimensions
Diameter | 3/8" |
Length | 3 ft. |
Diameter Tolerance | +0.003/-0.000 in |
Length Tolerance | +/-0.250 in |
Nominal Size | 3/8 in dia x 3 ft L |
Plastic Diameter | 3/8 in |
Plastic Length | 3 ft |
Plastic Diameter Tolerance | +0.003/-0.000 in |
Plastic Length Tolerance | +/-0.250 in |
Description
Rod Stock, Polyester, Grade Lubricant-Filled, Plastic Length 3 ft, Plastic Diameter 3/8 in, Off-White, Plastic Clarity Opaque, Minimum Temperature 32 Degrees F, Maximum Temperature 210 Degrees F, Tensile Strength 10,500 psi, Impact Strength 0.4 ft-lb/in, Friction Coefficient 0.19, Water Absorption 0.06 Percent, Plastic Hardness Rockwell M96
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Silicone Sheet, 50A, 12"x12"x1/16", SemiClr (BULK-RS-S50CFDA-5)
- ZORO SELECT Angle, Al, 6061, 1/4 In T, 2 1/2 In Leg, 4 Ft (2EYU8)
- ZORO SELECT Music Wire, Steel alloy, 3, 0.012 In (21012)
- FIBERGRATE Pedestrian Pultruded Grating, 60 in Span, Grit-Top Surface, ISOFR Resin, Dark Gray (873260)
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 6 ft. L, 3/8" Dia. (2XPE4)
- ZORO SELECT White PTFE Rod Stock 1 ft. L, 1/2" Dia. (G15-TRCE-.5-1)
- ZORO SELECT White Acetal Homopolymer Rod Stock 1 ft. L, 3/4" Dia. (2XMG8)
- ZORO SELECT Clear Polycarbonate Plastic Tube 6 ft. L, 1-1/2" Dia. (BULK-PT-PC-32)
- ZORO SELECT Clear Polycarbonate Rod Stock 8 ft. L, 1/8" Dia. (68976104)
- ZORO SELECT White UHMW Polyethylene Snap On Conveyor Guide Rail 10 ft L (2NJE8)
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 3 ft. L, 2" Dia. (2XPE1)
- Zoro Select Plastic Rods