Shop All Plastic Rods
Zoro Select
Off White Nylon Rod Stock 8 ft. L, 1" Dia.
Mfr # 6MEE6
Zoro # G6875014
product price: $55.69
/ea
$55.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Type Extruded
- Length 8 ft.
- Color Off White
- Tensile Strength (PSI) 11500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6MEE6
- Zoro # G6875014
- Country of Origin United States
- Category Plastic Rods
Dimensions
Diameter | 1" |
Length | 8 ft. |
Length Tolerance | +/-0.250 in |
Diameter Tolerance | +0.015/-0.000 in |
Plastic Length | 8 ft |
Plastic Diameter | 1 in |
Plastic Length Tolerance | +/-0.250 in |
Plastic Diameter Tolerance | +0.015/-0.000 in |
Nominal Size | 1 in dia x 8 ft L |
Description
Rod Stock, Nylon 6/6, Grade Standard, Plastic Length 8 ft, Plastic Diameter 1 in, Off-White, Plastic Clarity Opaque, Minimum Temperature -40 Degrees F, Maximum Temperature 210 Degrees F, Tensile Strength 11,500 psi, Impact Strength 0.6 ft-lb/in, Friction Coefficient 0.25, Water Absorption 0.3 Percent, Plastic Hardness Rockwell M85
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber, Recycled, 1/16"Thick, 36"x36", 60A (BULK-RS-RCY60-11)
- GENUINE JOE Foil, Aluminum, Standard Grade, 18"Wx500'L, Silver (GJO10705)
- ONLINEMETALS 05 OD x 0095 Wall x 031 ID Carbon Steel Round Tube A513Type 5 DOM, 12 Length (7759)
- ZORO SELECT 3/32" Comm. Grade Neoprene Rubber Sheet, 12"x36", Black, 50A (BULK-RS-N50-299)
- ZORO SELECT Clear Polycarbonate Plastic Tube 3 ft. L, 1" Dia. (BULK-PT-PC-23)
- ZORO SELECT Gray PVC Rod Stock 4 ft. L, 1-1/2" Dia. (22JM39)
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 4 ft. L, 1/2" Dia. (69647104)
- ZORO SELECT White Acetal Homopolymer Rod Stock 6 ft. L, 3/8" Dia. (2XMP5)
- ZORO SELECT Black Acetal Rod Stock 1 ft L, 3/8 in Dia. (BULK-PR-ACB-98)
- ZORO SELECT White PTFE Rod Stock 2 ft. L, 1/4" Dia. (BULK-PR-PTFE-90)
- ZORO SELECT Gray CPVC Plastic Rod 3 ft L, 1 in Dia. (BULK-PR-CPVC-21)
- Zoro Select Plastic Rods