Shop All Plastic Rods
Zoro Select
Off White Nylon Rod Stock 4 ft. L, 3-1/4" Dia.
Mfr # 6MEF3
Zoro # G7212895
product price: $295.99
/ea
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Type Extruded
- Length 4 ft.
- Color Off White
- Tensile Strength (PSI) 11500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6MEF3
- Zoro # G7212895
- Country of Origin United States
- Category Plastic Rods
Dimensions
Diameter | 3-1/4" |
Length | 4 ft. |
Diameter Tolerance | +0.250/-0.000 in |
Length Tolerance | +/-0.250 in |
Nominal Size | 3 1/4 in dia x 4 ft L |
Plastic Length | 4 ft |
Plastic Length Tolerance | +/-0.250 in |
Plastic Diameter | 3 1/4 in |
Plastic Diameter Tolerance | +0.250/-0.000 in |
Description
Rod Stock, Nylon 6/6, Grade Standard, Plastic Length 4 ft, Plastic Diameter 3 1/4 in, Off-White, Plastic Clarity Opaque, Minimum Temperature -40 Degrees F, Maximum Temperature 210 Degrees F, Tensile Strength 12,000 psi, Impact Strength 0.6 ft-lb/in, Friction Coefficient 0.25, Water Absorption 0.3 Percent, Plastic Hardness Rockwell M85
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White UHMW Roll Stock 50 ft L x 6" W x 0.062" Thick (4CCZ9)
- ZORO SELECT Square Bar, SS, 24" Overall L (19342_24_0)
- PRECISION BRAND Shim Stock, Cold Low Stl, 0.0250 In, PK2 (16625)
- ZORO SELECT Music Wire, Spring Steel, .125 In, PK9 (507)
- ZORO SELECT Off White Nylon Rod Stock 4 ft. L, 4" Dia. (6MEF9)
- ZORO SELECT Off White Nylon Rod Stock 4 ft. L, 3" Dia. (6MEF5)
- ZORO SELECT White Acetal Copolymer Rod Stock 1 ft. L, 2" Dia. (1NMW6)
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 6 ft. L, 3/4" Dia. (2XPE7)
- ZORO SELECT Blue Cast Nylon 6 Rod Stock 1 ft. L, 4" Dia. (1URA9)
- ZORO SELECT Gray PVC Rod Stock 5 ft. L, 1" Dia. (69654127)
- ONLINEMETALS Carbon Steel Aluminum Rectangle Bar 7075 144 L (4802)
- Zoro Select Plastic Rods