Shop All Plastic Sheets
Zoro Select
Off-White Nylon 6/6 Sheet Stock 24" L x 24" W x 0.063" Thick
Mfr # BULK-PS-NYL-998
Zoro # G2507617
$23.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Grouping Sheet Stock
- Plastic Material Nylon 6/6
- Plastic Thickness 0.063"
- Plastic Width 24"
- Plastic Length 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # BULK-PS-NYL-998
- Zoro # G2507617
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 24" |
Plastic Length | 24" |
Length Tolerance | +/-0.250 in |
Width Tolerance | +/-0.25 in |
Length | 24" |
Width | 24" |
Plastic Length Tolerance | +/-0.250 in |
Nominal Size | 24 in W x 24 in L |
Plastic Width Tolerance | +/-0.25 in |
Description
Sheet Stock, Nylon 6/6, Grade Standard, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 0.0625 in, Off-White, Plastic Clarity Opaque, Tensile Strength 12,000 psi, Impact Strength 0.6 ft-lb/in, Friction Coefficient 0.25, Water Absorption 0.3 Percent, Temperature Range -40 Degrees to 210 Degrees F, Plastic Hardness Rockwell M85
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS PolycarbonatePlastic Disc, 3"Diameter x1/2"Length (BULK-PD-PC-22)
- RUBBER-CAL White Nitrile - Off-White Buna Sheets - 1/16" Thick x 36" Width x 12" Length (20-110)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 24" W x 0.093" Thick (BULK-PS-PC-581)
- ZORO SELECT Bar Grating, Smooth, 48 in L, 24 in W, 1.0 in H, Galvanized Steel Finish (22125S100-B4)
- ZORO SELECT Gray PVC Perforated Sheet 32" L x 48" W x 0.250" Thick (PP250500R688S-48X32)
- ZORO SELECT Black UHMW Polyethylene UHMW Polyethylene Plastic Sheets & Bars 96" L x 48" W x 3/8" Thick (PS-UHMW-RCY-13)
- ZORO SELECT White PTFE Sheet Stock 24" L x 24" W x 0.500" Thick (G15-.50F-24X24)
- ZORO SELECT White Polypropylene Sheet Stock 48" L x 24" W x 0.063" Thick (BULK-PS-PP-37)
- ZORO SELECT Black Acetal Copolymer Sheet Stock 24" L x 12" W x 0.125" Thick (1NLV8)
- ZORO SELECT Black Cast Acrylic Plastic Sheet 12" L x 12" W x 1/4" Thick (PS-CACC-89)
- FROST KING Sheetroll 25'X3Mil (P1025/3B)
- Zoro Select Plastic Sheets