Shop All Plastic Sheets
Zoro Select
Off-White Nylon 6/6 Sheet Stock 24" L x 12" W x 0.125" Thick
Mfr # BULK-PS-NYL-1003
Zoro # G2677656
$27.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Grouping Sheet Stock
- Plastic Material Nylon 6/6
- Plastic Thickness 0.125"
- Plastic Width 12"
- Plastic Length 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # BULK-PS-NYL-1003
- Zoro # G2677656
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 12" |
Plastic Length | 24" |
Length Tolerance | +/-0.250 in |
Width Tolerance | +/-0.25 in |
Length | 24" |
Width | 12" |
Plastic Length Tolerance | +/-0.250 in |
Plastic Width Tolerance | +/-0.25 in |
Nominal Size | 12 in W x 24 in L |
Description
Sheet Stock, Nylon 6/6, Grade Standard, Plastic Length 24 in, Plastic Width 12 in, Plastic Thickness 0.125 in, Off-White, Plastic Clarity Opaque, Tensile Strength 12,000 psi, Impact Strength 0.6 ft-lb/in, Friction Coefficient 0.25, Water Absorption 0.3 Percent, Temperature Range -40 Degrees to 210 Degrees F, Plastic Hardness Rockwell M85
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel Rectangle Tread Plate, 4' L (26967_12_48)
- PRECISION BRAND Shim Stock, Roll, Cold 302 SS, 150mm (22977)
- PRECISION BRAND Slotted Shim with Tab B-3"x3", 0.0075" Thickness, Pk20 (42141)
- ZORO SELECT White UHMW Polyethylene Tube Stock 3 ft L, 1 in Inside Dia, 1 1/2 in Outside Dia (1UWP8)
- ZORO SELECT Off-White Nylon 6/6 Sheet Stock 12" L x 12" W x 0.063" Thick (BULK-PS-NYL-996)
- ZORO SELECT White UHMW Polyethylene Plastic Sheet 48" L x 8" W x 3/8" Thick (BULK-PS-UHMW-395)
- ZORO SELECT White UHMW Roll Stock 50 ft L x 6" W x 0.031" Thick (4CDG2)
- ZORO SELECT White UHMW Sheet Stock 12" L x 12" W x 3.000" Thick (BULK-PS-UHMW-407)
- ZORO SELECT Off-white LDPE Sheet Stock 12" L x 12" W x 0.375" Thick (1YZU8)
- ZORO SELECT Black Cast Acrylic Plastic Sheet 12" L x 12" W x 1/4" Thick (PS-CACC-89)
- PROFESSIONAL PLASTICS Natural HDPE Sheet, 1.500 Thick, 12 X 12 (SHDPENA1.500-12X12)
- Zoro Select Plastic Sheets