Shop All Plastic Sheets
Zoro Select
Off-White Nylon 6/6 Sheet Stock 12" L x 12" W x 0.063" Thick
Mfr # BULK-PS-NYL-996
Zoro # G2640967
product price: $8.29
/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Grouping Sheet Stock
- Plastic Material Nylon 6/6
- Plastic Thickness 0.063"
- Plastic Width 12"
- Plastic Length 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-PS-NYL-996
- Zoro # G2640967
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 12" |
Plastic Length | 12" |
Width Tolerance | +/-0.25 in |
Length Tolerance | +/-0.250 in |
Width | 12" |
Length | 12" |
Plastic Length Tolerance | +/-0.250 in |
Nominal Size | 12 in W x 12 in L |
Plastic Width Tolerance | +/-0.25 in |
Description
Sheet Stock, Nylon 6/6, Grade Standard, Plastic Length 12 in, Plastic Width 12 in, Plastic Thickness 0.0625 in, Off-White, Plastic Clarity Opaque, Tensile Strength 12,000 psi, Impact Strength 0.6 ft-lb/in, Friction Coefficient 0.25, Water Absorption 0.3 Percent, Temperature Range -40 Degrees to 210 Degrees F, Plastic Hardness Rockwell M85
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black Acetal Rectangle Stock 24" L x 1" W x 1/2" Thick (BULK-PS-ACB-105)
- ZORO SELECT Tool Steel Rod, 12 in L, 5 in Dia. (DCFA2R5-12)
- ZORO SELECT HDPE Plastic Sheet 60" L x 48" W x 3/4" Thick (BULK-PS-PE-480)
- E. JAMES Sheet Rubber, 3/32, 6" X 12" EPDM (1600-3/32V)
- ZORO SELECT Off-White Nylon 6/6 Sheet Stock 24" L x 12" W x 0.125" Thick (BULK-PS-NYL-1003)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 24" W x 0.236" Thick (PS-PC-SR-191)
- ZORO SELECT White Acrylic Sheet Stock 24" L x 24" W x 0.236" Thick (PS-CACC-518)
- ZORO SELECT White Acetal Rectangle Stock 24" L x 1" W x 3/4" Thick (BULK-PS-AC-107)
- ZORO SELECT White Polypropylene Sheet Stock 48" L x 12" W x 0.187" Thick (BULK-PS-PP-572)
- ZORO SELECT Clear PETG Sheet Stock 24" L x 24" W x 0.125" Thick (1UTP8)
- PROFESSIONAL PLASTICS Durasurf Wear Strip, 0.003 Thick X 12.0 Wide X 100 FT [Each] (SDURASURF.003X12.000X100FT)
- Zoro Select Plastic Sheets