Shop All Plastic Rods
Zoro Select
Off White Nylon 6/6 Rod Stock 4 ft. L, 4-1/2" Dia.
Mfr # 66605104
Zoro # G5635959
product price: $536.99
/ea
Free Shipping & Returns
$536.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon 6/6
- Type Extruded
- Diameter 4-1/2"
- Color Off White
- Tensile Strength (PSI) 11500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 66605104
- Zoro # G5635959
- Country of Origin United States
- Category Plastic Rods
Dimensions
Diameter | 4-1/2" |
Length | 4 ft. |
Length Tolerance | +/-0.250 in |
Diameter Tolerance | +0.250/-0.000 in |
Plastic Length Tolerance | +/-0.250 in |
Plastic Diameter Tolerance | +0.250/-0.000 in |
Plastic Diameter | 4 1/2 in |
Nominal Size | 4 1/2 in dia x 4 ft L |
Plastic Length | 4 ft |
Description
Rod Stock, Nylon 6/6, Grade Standard, Plastic Length 4 ft, Plastic Diameter 4 1/2 in, Off-White, Plastic Clarity Opaque, Minimum Temperature -40 Degrees F, Maximum Temperature 210 Degrees F, Tensile Strength 12,000 psi, Impact Strength 0.6 ft-lb/in, Friction Coefficient 0.25, Water Absorption 0.3 Percent, Plastic Hardness Rockwell M85
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRAVUE2 Door and Window Screen, Fiberglass, 48 in W, 100 ft L, 0.007 in Wire Dia, Black (3039018)
- ZORO SELECT Flat Stock, 0.500", 1" W, 1 ft. (CUREC00273)
- ZORO SELECT 1/32" Military Spec. Neoprene Rubber Sheet, 12"x36", Black, 30A (BULK-RS-N30MIL-7)
- ZORO SELECT Clear Polycarbonate Rod Stock 4 ft. L, 1/2" Dia. (68969104)
- ZORO SELECT White PTFE Rod Stock 3 ft. L, 1/2" Dia. (G15-TRFE-.5-3)
- ZORO SELECT Black UHMW-PE Rod Stock 6 ft. L, 1-1/4" Dia. (1YVP9)
- ZORO SELECT Gray CPVC Plastic Rod 3 ft L, 1 in Dia. (BULK-PR-CPVC-21)
- ZORO SELECT White UHMW-PE Rod Stock 5 ft. L, 3" Dia. (69598104)
- ZORO SELECT Black Acetal Plastic Rod 1 ft L, 5/16 in Dia. (BULK-PR-ACB-311)
- ZORO SELECT Black UHMW Polyethylene Plastic Bar 48" L, 2" W (BULK-PS-UHMWB-417)
- Zoro Select Plastic Rods