Shop All Plastic Rods
Zoro Select
Off White Nylon 6/6 Rod Stock 4 ft. L, 2" Dia.
Mfr # 69628104
Zoro # G6048557
product price: $89.99
/ea
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon 6/6
- Type Extruded
- Diameter 2"
- Color Off White
- Tensile Strength (PSI) 11500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 69628104
- Zoro # G6048557
- Country of Origin United States
- Category Plastic Rods
Dimensions
Diameter | 2" |
Length | 4 ft. |
Diameter Tolerance | +0.005/-0.000 in |
Length Tolerance | +/-0.250 in |
Plastic Diameter | 2 in |
Plastic Length | 4 ft |
Plastic Diameter Tolerance | +0.005/-0.000 in |
Nominal Size | 2 in dia x 4 ft L |
Plastic Length Tolerance | +/-0.250 in |
Description
Rod Stock, Nylon 6/6, Grade Standard, Plastic Length 4 ft, Plastic Diameter 2 in, Off-White, Plastic Clarity Opaque, Minimum Temperature -40 Degrees F, Maximum Temperature 210 Degrees F, Tensile Strength 12,000 psi, Impact Strength 0.6 ft-lb/in, Friction Coefficient 0.25, Water Absorption 0.3 Percent, Plastic Hardness Rockwell M85
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Alloy Steel Square Bar, 24" L, 1 1/2" W (42DS1.5-24)
- ZORO SELECT Felt, F3, 1/2 In Thick, 2 x 60 In (2FJR6)
- RUBBER-CAL Neoprene - Commercial Grade - 60A - Rubber Sheet - 1/2" Thick x 8" Width x 8" Length (20-101)
- RUBBER-CAL Heavy Black Conveyor Belt - Rubber Sheet - .30(2Ply) Thick x 8" Width x 48" Length - Black (20-138-0375)
- ZORO SELECT Clear Polycarbonate Rod Stock 3 ft. L, 1/2" Dia. (2XPV7)
- ZORO SELECT Black Carbon Fiber Rod Stock 4 ft. L, 3/32" Dia. (BULK-CR-CF-2)
- ZORO SELECT White PTFE Rod Stock 1 ft. L, 1/2" Dia. (G15-TRCE-.5-1)
- ZORO SELECT Black UHMW Polyethylene Plastic Bar 48" L, 4" W (BULK-PS-UHMWB-369)
- ZORO SELECT White UHMW-PE Rod Stock 10 ft. L, 4" Dia. (6NEZ2)
- ZORO SELECT Gray PVC Rod Stock 10 ft. L, 1/2" Dia. (68985127)
- PROFESSIONAL PLASTICS Natural Phenolic 48 L, 0.375 W (RCANNA.375X48.000CE)
- Zoro Select Plastic Rods