Shop All Plastic Rods
Zoro Select
Off White Nylon 6/6 Rod Stock 4 ft. L, 1" Dia.
Mfr # 69624104
Zoro # G6041861
product price: $28.69
/ea
$28.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon 6/6
- Type Extruded
- Diameter 1"
- Color Off White
- Tensile Strength (PSI) 11500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 69624104
- Zoro # G6041861
- Country of Origin United States
- Category Plastic Rods
Dimensions
Diameter | 1" |
Length | 4 ft. |
Length Tolerance | +/-0.250 in |
Diameter Tolerance | +0.003/-0.000 in |
Plastic Length | 4 ft |
Plastic Diameter | 1 in |
Plastic Length Tolerance | +/-0.250 in |
Plastic Diameter Tolerance | +0.003/-0.000 in |
Nominal Size | 1 in dia x 4 ft L |
Description
Rod Stock, Nylon 6/6, Grade Standard, Plastic Length 4 ft, Plastic Diameter 1 in, Off-White, Plastic Clarity Opaque, Minimum Temperature -40 Degrees F, Maximum Temperature 210 Degrees F, Tensile Strength 12,000 psi, Impact Strength 0.6 ft-lb/in, Friction Coefficient 0.25, Water Absorption 0.3 Percent, Plastic Hardness Rockwell M85
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/2" x 2" x 1/16" Neoprene Rubber Washers 7PK (64343)
- ZORO SELECT Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 3 ft L. (19893_36_0)
- ZORO SELECT Carbon Steel Rectangle Expanded Sheet, 4' (22560_36_48)
- ZORO SELECT Carbon Steel Angle, 6 ft L, 2.5 in W (ha.25x2.5-72)
- ZORO SELECT Off White Nylon 6/6 Rod Stock 1 ft. L, 1" Dia. (1UTW2)
- ZORO SELECT Off White Nylon 6/6 Rod Stock 3 ft. L, 1" Dia. (1UVC7)
- ZORO SELECT White UHMW-PE Rod Stock 1 ft. L, 6" Dia. (1UXC2)
- ZORO SELECT Gray PVC Rod Stock 4 ft. L, 1" Dia. (22JM45)
- ZORO SELECT Off White Nylon Rod Stock 4 ft. L, 3" Dia. (6MEF5)
- ZORO SELECT Gray PVC Rod Stock 4 ft. L, 1/2" Dia. (22JM47)
- ZORO SELECT White Acetal Homopolymer Rod Stock 8 ft. L, 1/2" Dia. (6RFW4)
- Zoro Select Plastic Rods