Shop All Plastic Rods
Zoro Select
Off White Nylon 6/6 Rod Stock 1 ft. L, 2-3/4" Dia.
Mfr # 1UVA3
Zoro # G2901552
product price: $73.39
/ea
$73.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon 6/6
- Type Extruded
- Diameter 2-3/4"
- Color Off White
- Tensile Strength (PSI) 11500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1UVA3
- Zoro # G2901552
- Country of Origin United States
- Category Plastic Rods
Dimensions
Diameter | 2-3/4" |
Length | 1 ft. |
Length Tolerance | +0.060/-0.000 in |
Diameter Tolerance | +0.015/-0.000 in |
Plastic Length Tolerance | +0.060/-0.000 in |
Plastic Diameter | 2 3/4 in |
Nominal Size | 2 3/4 in dia x 1 ft L |
Plastic Diameter Tolerance | +0.015/-0.000 in |
Plastic Length | 1 ft |
Description
Rod Stock, Nylon 6/6, Grade Standard, Plastic Length 1 ft, Plastic Diameter 2 3/4 in, Off-White, Plastic Clarity Opaque, Minimum Temperature -40 Degrees F, Maximum Temperature 210 Degrees F, Tensile Strength 12,000 psi, Impact Strength 0.6 ft-lb/in, Friction Coefficient 0.25, Water Absorption 0.3 Percent, Plastic Hardness Rockwell M85
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear Polycarbonate Sheet Stock 36" L x 48" W x 1/4" Thick (BULK-PS-PC-371)
- ALOMA SS Shim, Type C, 0.025In, 300 Series, PK20 (C - 0.025)
- RUBBER-CAL Pure Gum Rubber - Commerical Grade - 40A - Rubber Sheet - Tan Gum - 1/16" H x 6" W x 12" L - 3pk (20-112)
- ZORO SELECT Rod Stock, Aluminum, 5/16 in. dia. (83046)
- ZORO SELECT Off White High Density Polyethylene (HDPE) Rod Stock 4 ft. L, 1" Dia. (22JL38)
- ZORO SELECT Gray PVC Type 2 Plastic Rod 3 ft L, 1/4 in Dia. (BULK-PR-PVC-149)
- ZORO SELECT Gray CPVC Plastic Rod 2 ft L, 4 in Dia. (BULK-PR-CPVC-55)
- ZORO SELECT Gray CPVC Plastic Rod 3 ft L, 1/4 in Dia. (BULK-PR-CPVC-1)
- ZORO SELECT Gray PVC Rod Stock 10 ft. L, 1/2" Dia. (68985127)
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 4 ft. L, 1/2" Dia. (69647104)
- ONLINEMETALS Black Plastic Round Rod 12 L (6560)
- Zoro Select Plastic Rods