Shop All Plastic Rods
Zoro Select
Off White Nylon 6/6 Rod Stock 1 ft. L, 1" Dia.
Mfr # 1UTW2
Zoro # G2873744
original price:
$8.85
9% off
new price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon 6/6
- Type Extruded
- Diameter 1"
- Color Off White
- Tensile Strength (PSI) 11500
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1UTW2
- Zoro # G2873744
- Country of Origin United States
- Category Plastic Rods
Dimensions
Diameter | 1" |
Length | 1 ft. |
Diameter Tolerance | +0.003/-0.000 in |
Length Tolerance | +/-0.250 in |
Plastic Length | 1 ft |
Nominal Size | 1 in dia x 1 ft L |
Plastic Diameter | 1 in |
Plastic Length Tolerance | +/-0.250 in |
Plastic Diameter Tolerance | +0.003/-0.000 in |
Description
Rod Stock, Nylon 6/6, Grade Standard, Plastic Length 1 ft, Plastic Diameter 1 in, Off-White, Plastic Clarity Opaque, Minimum Temperature -40 Degrees F, Maximum Temperature 210 Degrees F, Tensile Strength 12,000 psi, Impact Strength 0.6 ft-lb/in, Friction Coefficient 0.25, Water Absorption 0.3 Percent, Plastic Hardness Rockwell M85
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Polypropylene 48" L x 12" W x 1/16" Thick (BULK-PS-PP-314)
- ADFORS Door and Window Screen, Galvanized Steel, 30 in W, 100 ft L, 0.009 in Wire Dia, Silver (FCS9632-M)
- RANDALL 3/4In. TUBING (8 FT M-238)
- ZORO SELECT Bar Grating, Smooth, 48 in L, 24 in W, 2.0 in H, Galvanized Steel Finish (22188S200-B4)
- ZORO SELECT Off White Nylon 6/6 Rod Stock 4 ft. L, 1" Dia. (69624104)
- ZORO SELECT Off White Nylon 6/6 Rod Stock 3 ft. L, 1" Dia. (1UVC7)
- ZORO SELECT White Acetal Homopolymer Rod Stock 1 ft. L, 6" Dia. (2XMK1)
- ZORO SELECT Clear Polycarbonate Plastic Tube 1 ft. L, 1-3/4" Dia. (BULK-PT-PC-33)
- ZORO SELECT Gray CPVC Plastic Rod 3 ft L, 1/2 in Dia. (BULK-PR-CPVC-9)
- ZORO SELECT White PTFE Rod Stock 1 ft. L, 1/2" Dia. (G15-TRFE-.5-1)
- ZORO SELECT Black UHMW-PE Rod Stock 5 ft. L, 2" Dia. (69623104)
- Zoro Select Plastic Rods