Shop All Plastic Rods
Zoro Select
Off White Nylon 6/6 Rod Stock 1 ft. L, 1-1/2" Dia.
Mfr # 1UTX2
Zoro # G2910083
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon 6/6
- Type Extruded
- Diameter 1-1/2"
- Length 1 ft.
- Color Off White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1UTX2
- Zoro # G2910083
- Country of Origin United States
- Category Plastic Rods
Dimensions
Diameter | 1-1/2" |
Length | 1 ft. |
Length Tolerance | +/-0.250 in |
Diameter Tolerance | +0.005/-0.000 in |
Plastic Length | 1 ft |
Plastic Diameter | 1 1/2 in |
Nominal Size | 1 1/2 in dia x 1 ft L |
Plastic Length Tolerance | +/-0.250 in |
Plastic Diameter Tolerance | +0.005/-0.000 in |
Description
Rod Stock, Nylon 6/6, Grade Standard, Plastic Length 1 ft, Plastic Diameter 1 1/2 in, Off-White, Plastic Clarity Opaque, Minimum Temperature -40 Degrees F, Maximum Temperature 210 Degrees F, Tensile Strength 12,000 psi, Impact Strength 0.6 ft-lb/in, Friction Coefficient 0.25, Water Absorption 0.3 Percent, Plastic Hardness Rockwell M85
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tool Steel Rod, 12 in L, 3 in Dia. (DCFA2R3-12)
- ZORO SELECT 1/4" FDA Grade Neoprene Rubber Sheet, 12"x12", White, 50A (BULK-RS-N60FDA-26)
- FATH Connection Plate, 40 Series (093VA40160)
- ONLINEMETALS 2" x 3" x 0.25" Aluminum Angle 6061-T6 Extruded Structural (19688)
- ZORO SELECT Clear Polycarbonate Plastic Tube 1 ft. L, 1-1/4" Dia. (BULK-PT-PC-25)
- ZORO SELECT White HDPE Plastic Bar 48" L, 6" W (BULK-PS-PE-541)
- ZORO SELECT White Acetal Copolymer Plastic Bar 24" L, 1/2" W (BULK-PS-AC-671)
- ZORO SELECT White Acetal Copolymer Rod Stock 1 ft. L, 1-3/8" Dia. (1NMW1)
- ZORO SELECT Clear Polycarbonate Rod Stock 4 ft. L, 1/8" Dia. (68983104)
- ZORO SELECT Black Acetal Copolymer Plastic Bar 12" L, 1/2" W (BULK-PS-ACB-986)
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 6 ft. L, 1" Dia. (2XPE9)
- Zoro Select Plastic Rods