Shop All Plastic Rods
Zoro Select
Off-White Nylon 6/6 Plastic Bar 12" L, 1/2" W
Mfr # BULK-PS-NYL-820
Zoro # G7853874
$4.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon 6/6
- Length 12"
- Color Off-White
- Tensile Strength (PSI) 13,000 psi
- Width 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # BULK-PS-NYL-820
- Zoro # G7853874
- UPC # 193005891091
- Country of Origin China
- Category Plastic Rods
Dimensions
Length | 12" |
Width | 1/2" |
Length Tolerance | (-1" - +1") |
Width Tolerance | (-0.05" - +0.05") |
Plastic Length | 12 in |
Nominal Size | 1/2 in W x 12 in L |
Plastic Length Tolerance | +/-1.000 in |
Plastic Width Tolerance | +/-0.250 in |
Plastic Width | 0.5 in |
Description
Rectangle Stock, Nylon 6/6, Standard, Plastic Length 12 in, Plastic Width 0.5 in, Plastic Thickness 0.375 in, Off-White, Plastic Clarity Opaque, Tensile Strength 13,000 psi, Impact Strength 0.6 ft-lb/in, Friction Coefficient 0.25, Water Absorption 1.28 Percent, Plastic Density 0.041 lb/cu in, Corrosion and Chemical Resistance Fair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OILCRAT Drill Rod, 5/16, 0-1, 3 ft. L (O1D5166)
- ONLINEMETALS 0.375" Brass Round Bar 314-H02 Extruded (18181)
- ZORO SELECT Bar Stock, Aluminum, 6061, 3/4 x 6 In, 3 Ft (61F.75X6-36)
- ZORO SELECT 1/4" FDA Grade Buna-N Rubber Strip, 4"x36", white, 60A (BULK-RS-H60FDA-342)
- ZORO SELECT Black UHMW-PE Rod Stock 6 ft. L, 1" Dia. (1YVP8)
- ZORO SELECT Tan PEEK Rod Stock 4 ft. L, 1/2" Dia. (61462104)
- ZORO SELECT White PTFE Rod Stock 3 ft. L, 1/2" Dia. (G15-TRFE-.5-3)
- ZORO SELECT Black UHMW-PE Rod Stock 6 ft. L, 1-1/4" Dia. (1YVP9)
- ZORO SELECT White HDPE Plastic Bar 12" L, 3" W (BULK-PS-PE-216)
- ZORO SELECT Green Garolite G10-FR4 Rod Stock 3 ft. L, 1-1/4" Dia. (BULK-CR-GFR4-14)
- ZORO SELECT Black Extruded Nylon 6/6 Rod Stock 6 ft. L, 1/2" Dia. (2XPE5)
- Zoro Select Plastic Rods