Shop All Plastic Sheets
Zoro Select
Off-White Nylon 6/6 Film Stock 48" L x 24" W x 3/8" Thick
Mfr # BULK-PS-NYL-7
Zoro # G2425098
product price: $201.99
/ea
Free Shipping & Returns
$201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Material Nylon 6/6
- Plastic Thickness 3/8"
- Plastic Width 24"
- Plastic Length 48"
- Plastic Color Off-White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # BULK-PS-NYL-7
- Zoro # G2425098
- UPC # 193005329594
- Country of Origin China
- Category Plastic Sheets
Dimensions
Plastic Width | 24" |
Plastic Length | 48" |
Width | 24" |
Length | 48" |
Nominal Size | 24 in W x 48 in L |
Description
Film Stock, Nylon 6/6, Grade Standard, Plastic Length 4 ft, Plastic Width 24 in, Plastic Thickness 0.375 in, Off-White, Plastic Clarity Opaque, Tensile Strength 13,000 psi, Impact Strength 0.6 ft-lb/in, Friction Coefficient 0.25, Water Absorption 1.28 Percent, Temperature Range -20 Degrees to 210 Degrees F, Plastic Density 0.041 lb/cu in, Plastic Hardness Rockwell M85
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Felt Sheets (BULK-FS-F1-65)
- ZORO SELECT Black UHMW-PE Rod Stock 6 ft. L, 2" Dia. (1YVR4)
- ONLINEMETALS 1.5" x 1.5" x 0.125" Brass Angle 385 (18199)
- ZORO SELECT Aluminum Square Tube, Aluminum, 6061 Alloy Type, 2 1/2 in, 2 ft L. (7060_24_0)
- ZORO SELECT White UHMW Sheet Stock 24" L x 24" W x 0.125" Thick (BULK-PS-UHMW-42)
- ZORO SELECT Black UHMW Polyethylene Sheet Stock 12" L x 12" W x 1/2" Thick (PS-UHMW-ESD-26)
- ZORO SELECT White PTFE Rectangle Stock 12" L x 1" W x 1/2" Thick (BULK-PS-PTFE-54)
- ZORO SELECT Cast Acrylic Plastic Sheet 48" L x 12" W x 1/4" Thick (BULK-PS-CAC-334)
- ZORO SELECT Black Acetal Rectangle Stock 12" L x 4" W x 2" Thick (BULK-PS-ACB-266)
- ZORO SELECT Clear Polycarbonate Sheet Stock 72" L x 48" W x 1/4" Thick (BULK-PS-PC-395)
- ZORO SELECT White Acetal Copolymer Sheet Stock 24" L x 24" W x 0.063" Thick (1NLX9)
- Zoro Select Plastic Sheets