Shop All Plastic Sheets
Zoro Select
Off-White LDPE Sheet Stock 96" L x 48" W x 0.250" Thick
Mfr # 1ZAC1
Zoro # G1968902
product price: $346.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$346.99
Free 30-Day Returns
Key Features
- Plastic Grouping Sheet Stock
- Plastic Material LDPE
- Plastic Thickness 0.250"
- Plastic Width 48"
- Plastic Length 96"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1ZAC1
- Zoro # G1968902
- Country of Origin United States
- Category Plastic Sheets
Dimensions
Plastic Width | 48" |
Plastic Length | 96" |
Length Tolerance | +/-0.250 in |
Width Tolerance | +/-0.25 in |
Width | 48" |
Length | 96" |
Plastic Length Tolerance | +/-0.250 in |
Plastic Width Tolerance | +/-0.25 in |
Nominal Size | 48 in W x 96 in L |
Description
Sheet Stock, LDPE, Grade Standard, Plastic Length 8 ft, Plastic Width 4 ft, Plastic Thickness 0.25 in, Off-White, Plastic Clarity Opaque, Tensile Strength 1,700 psi, Impact Strength No Break, Water Absorption 0.01 Percent, Temperature Range -58 Degrees to 160 Degrees F, Plastic Hardness 54D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Sheet, SBR, 1/8"Thick, 12"x36", 60 (BULK-RS-SBRFR75-10)
- ZORO SELECT Alloy Steel Rod, 36 in L, 7/8 in Dia. (20r.875-36)
- ONLINEMETALS Round Rod, Plastic, Acetal Alloy Type, 96 L. (6608)
- ZORO SELECT Flat Stock, Al, 6061, 3/4 x 1 In, 6 Ft (2EZV3)
- ZORO SELECT Bronze Polycarbonate Sheet Stock 48" L x 24" W x 0.118" Thick (BULK-PS-PCT-115)
- ZORO SELECT Black UHMW Sheet Stock 12" L x 12" W x 0.250" Thick (PS-UHMW-RCY-1)
- ZORO SELECT White Polypropylene Sheet Stock 48" L x 24" W x 0.750" Thick (BULK-PS-PP-592)
- ZORO SELECT White UHMW Polyethylene Sheet Stock 36" L x 48" W x 1/4" Thick (BULK-PS-UHMW-486)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 48" L x 12" W x 3/16" Thick (BULK-PS-CAC-333)
- ZORO SELECT Black UHMW Polyethylene UHMW Polyethylene Plastic Sheets & Bars 96" L x 48" W x 1/2" Thick (PS-UHMW-RCY-20)
- ZORO SELECT Black UHMW Polyethylene Plastic Sheet 48" L x 24" W x 1/8" Thick (PS-UHMW-ESD-11)
- Zoro Select Plastic Sheets