Shop All Plastic Sheets
Zoro Select
Off-White LDPE Sheet Stock 48" L x 48" W x 0.250" Thick
Mfr # 1ZAA8
Zoro # G6845657
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Thickness 0.250"
- Plastic Width 48"
- Plastic Length 48"
- Plastic Color Off-White
- Plastic Properties Chemical/Corrosion Resistant, Non-Friction Surface, Moisture Resistant, Wear Material
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1ZAA8
- Zoro # G6845657
- Country of Origin United States
- Category Plastic Sheets
Dimensions
Plastic Width | 48" |
Plastic Length | 48" |
Width Tolerance | +/-0.25 in |
Length Tolerance | +/-0.250 in |
Plastic Length Tolerance | +/-0.250 in |
Nominal Size | 48 in W x 48 in L |
Plastic Width Tolerance | +/-0.25 in |
Length | 48" |
Width | 48" |
Description
Sheet Stock, LDPE, Grade Standard, Plastic Length 4 ft, Plastic Width 4 ft, Plastic Thickness 0.25 in, Off-White, Plastic Clarity Opaque, Tensile Strength 1,700 psi, Impact Strength No Break, Water Absorption 0.01 Percent, Temperature Range -58 Degrees to 160 Degrees F, Plastic Hardness 54D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Aluminum Sheet 6061, 8 in Overall L (1246_8_8)
- PRECISION BRAND Arbor Shim, 0.0310x3/8 ID, Pk10 (25115)
- ZORO SELECT Rod, Steel, 8620, 2 In Dia x 3 Ft L (2KUK6)
- ONLINEMETALS 2" OD x 0.125" Wall x 1.75" ID Aluminum Round Tube 6063-T52-Extruded (18118)
- ZORO SELECT Off-White LDPE Sheet Stock 48" L x 48" W x 0.063" Thick (1ZAA5)
- ZORO SELECT Off-White LDPE Sheet Stock 48" L x 48" W x 0.125" Thick (1ZAA6)
- ZORO SELECT Off-White LDPE Sheet Stock 96" L x 48" W x 0.063" Thick (1ZAB7)
- ZORO SELECT Polycarbonate Plastic Sheet 16" L x 16" W x 3/8" Thick (BULK-PS-PC-324)
- ZORO SELECT PVC Type 1 Plastic Sheet 60" L x 48" W x 1/4" Thick (BULK-PS-PVC-404)
- ZORO SELECT Clear Polycarbonate Plastic Sheet 96" L x 48" W x 3/16" Thick (PS-PC-SR-3)
- PROFESSIONAL PLASTICS Red GPO-3 Sheet, 0.187 Thick, 24 X 48 (SGPO3.1870-24X48)
- Zoro Select Plastic Sheets