Shop All Plastic Rods
Zoro Select
Off White High Density Polyethylene (HDPE) Rod Stock 8 ft. L, 5/8" Dia.
Mfr # 22JL49
Zoro # G7093012
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Density Polyethylene (HDPE)
- Type Thermoplastic
- Color Off White
- Tensile Strength (PSI) 4500
- Max. Temp. (F) 176 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22JL49
- Zoro # G7093012
- Country of Origin Germany
- Category Plastic Rods
Dimensions
Diameter | 5/8" |
Length | 8 ft. |
Length Tolerance | +/-0.250 in |
Diameter Tolerance | -0/+.125 |
Plastic Length Tolerance | +/-0.250 in |
Plastic Diameter | 5/8 in |
Nominal Size | 5/8 in dia x 8 ft L |
Plastic Length | 8 ft |
Plastic Diameter Tolerance | -0.000/+0.125 in |
Description
Rod Stock, HDPE, Grade Standard, Plastic Length 8 ft, Plastic Diameter 5/8 in, Off-White, Plastic Clarity Opaque, Minimum Temperature -58 Degrees F, Maximum Temperature 170 Degrees F, Tensile Strength 4,500 psi, Impact Strength 2.75 ft-lb/in, Water Absorption 0.01 Percent, Plastic Hardness 65D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White HDPE Rectangle Stock 48" L x 3" W x 1/8" Thick (BULK-PS-PE-235)
- ZORO SELECT Rod Stock, SS, 72 in Overall L (0R1-72)
- ZORO SELECT Bar, Rect, Stl, 1018, 1 1/2 x 6 In, 1 Ft (2AHB7)
- ZORO SELECT Rod Stock, SS, 12 in Overall L (4R2-12)
- ZORO SELECT White UHMW-PE Rod Stock 3 ft. L, 2-1/2" Dia. (1UXD5)
- ZORO SELECT Clear Polycarbonate Plastic Tube 6 ft. L, 2-3/4" Dia. (BULK-PT-PC-52)
- ZORO SELECT Black UHMW-PE Rod Stock 6 ft. L, 1" Dia. (1YVP8)
- ZORO SELECT Black Carbon Fiber Rod Stock 4 ft. L, 3/32" Dia. (BULK-CR-CF-2)
- ZORO SELECT White PTFE Rod Stock 4 ft. L, 3/4" Dia. (BULK-PR-PTFE-127)
- ZORO SELECT Clear Polycarbonate Rod Stock 3 ft. L, 1" Dia. (2XPW1)
- PROFESSIONAL PLASTICS Black ABS 12 L, 3 W (RABSBK3.000)
- Zoro Select Plastic Rods