Shop All Plastic Rods
Zoro Select
Off White High Density Polyethylene (HDPE) Rod Stock 8 ft. L, 3/8" Dia.
Mfr # 22JL47
Zoro # G2983849
product price: $8.65
/ea
Sold in multiples of 2 for $17.30
$17.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Density Polyethylene (HDPE)
- Type Thermoplastic
- Color Off White
- Tensile Strength (PSI) 4500
- Impact Strength (Lbs.) 2.4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22JL47
- Zoro # G2983849
- Country of Origin Germany
- Category Plastic Rods
Dimensions
Diameter | 3/8" |
Length | 8 ft. |
Diameter Tolerance | -0/+.125 |
Length Tolerance | +/-0.250 in |
Plastic Diameter Tolerance | -0.000/+0.125 in |
Nominal Size | 3/8 in dia x 8 ft L |
Plastic Length | 8 ft |
Plastic Length Tolerance | +/-0.250 in |
Plastic Diameter | 3/8 in |
Description
Rod Stock, HDPE, Grade Standard, Plastic Length 8 ft, Plastic Diameter 3/8 in, Off-White, Plastic Clarity Opaque, Minimum Temperature -58 Degrees F, Maximum Temperature 170 Degrees F, Tensile Strength 4,500 psi, Impact Strength 2.75 ft-lb/in, Water Absorption 0.01 Percent, Plastic Hardness 65D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND ShimStock, Sheet, Cold302 SS, 0.0120In, PK2 (22560)
- TRIM-LOK Rubber Seal, D-Shaped, 0.75"W x 100 ft. (X125HT-100)
- ZORO SELECT Rubber Cord, Neoprene, 5/8 In Dia, 10 Ft (ZUSA-RC-1004)
- E. JAMES Rubber, Red Sbr, 1/16"Thick, 24"X 48", 70A, SBR Rubber, 48" Length, 24" Overall Width (1507-1/16H)
- ZORO SELECT White Acetal Homopolymer Rod Stock 1 ft. L, 1" Dia. (2XMH1)
- ZORO SELECT Clear Polycarbonate Plastic Tube 3 ft. L, 3-1/2" Dia. (BULK-PT-PC-59)
- ZORO SELECT Black Acetal Rod Stock 1 ft. L, 1/2" Dia. (BULK-PR-ACB-100)
- ZORO SELECT White Acetal Homopolymer Rod Stock 3 ft. L, 1/4" Dia. (2XMK2)
- ZORO SELECT Clear Polycarbonate Rod Stock 1 ft. L, 3" Dia. (2XPV2)
- ZORO SELECT Black UHMW-PE Rod Stock 10 ft. L, 3" Dia. (6NEV9)
- ZORO SELECT Tan PEEK Rod Stock 8 ft. L, 3/8" Dia. (67139104)
- Zoro Select Plastic Rods