Shop All Plastic Rods
Zoro Select
Off White High Density Polyethylene (HDPE) Rod Stock 8 ft. L, 1/2" Dia.
Mfr # 22JL41
Zoro # G1979330
product price: $17.65
/ea
$17.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Density Polyethylene (HDPE)
- Type Thermoplastic
- Color Off White
- Tensile Strength (PSI) 4500
- Length Tolerance +/-0.250 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22JL41
- Zoro # G1979330
- Country of Origin Germany
- Category Plastic Rods
Dimensions
Diameter | 1/2" |
Length | 8 ft. |
Length Tolerance | +/-0.250 in |
Diameter Tolerance | -0/+.125 |
Plastic Length Tolerance | +/-0.250 in |
Nominal Size | 1/2 in dia x 8 ft L |
Plastic Diameter | 1/2 in |
Plastic Length | 8 ft |
Plastic Diameter Tolerance | -0.000/+0.125 in |
Description
Rod Stock, HDPE, Grade Standard, Plastic Length 8 ft, Plastic Diameter 1/2 in, Off-White, Plastic Clarity Opaque, Minimum Temperature -58 Degrees F, Maximum Temperature 170 Degrees F, Tensile Strength 4,500 psi, Impact Strength 2.75 ft-lb/in, Water Absorption 0.01 Percent, Plastic Hardness 65D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/16" Comm. Grade Neoprene Rubber Strip, 6"x36", Black, 40A (BULK-RS-N40-887)
- ZORO SELECT Alloy Steel Square Bar, 24" L, 1 1/2" W (42DS1.5-24)
- ONLINEMETALS 1" Aluminum Round Bar 6061-T6511-Extruded (1090)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.437 in Overall Width, Style: Trim with a Side Bulb (4100B3X1/16C-25)
- ZORO SELECT Off White High Density Polyethylene (HDPE) Rod Stock 4 ft. L, 1/2" Dia. (22JL40)
- ZORO SELECT Off White High Density Polyethylene (HDPE) Rod Stock 4 ft. L, 1" Dia. (22JL38)
- ZORO SELECT Off White High Density Polyethylene (HDPE) Rod Stock 4 ft. L, 3/8" Dia. (22JL46)
- ZORO SELECT Tan PEEK Rod Stock 1 ft. L, 1/2" Dia. (1UPB1)
- ZORO SELECT Off White Nylon 6/6 Rod Stock 4 ft. L, 2" Dia. (69628104)
- ZORO SELECT Gray PVC Type 2 Plastic Rod 3 ft L, 1/4 in Dia. (BULK-PR-PVC-149)
- ZORO SELECT Gray PVC Rod Stock 4 ft. L, 1/4" Dia. (22JM49)
- Zoro Select Plastic Rods