Shop All Plastic Rods
Zoro Select
Off White High Density Polyethylene (HDPE) Rod Stock 8 ft. L, 1" Dia.
Mfr # 22JL39
Zoro # G7244282
product price: $56.15
/ea
$56.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Density Polyethylene (HDPE)
- Type Thermoplastic
- Color Off White
- Tensile Strength (PSI) 4500
- Diameter Tolerance -0/+.125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22JL39
- Zoro # G7244282
- Country of Origin Germany
- Category Plastic Rods
Dimensions
Diameter | 1" |
Length | 8 ft. |
Diameter Tolerance | -0/+.125 |
Length Tolerance | +/-0.250 in |
Plastic Diameter Tolerance | -0.000/+0.125 in |
Plastic Length Tolerance | +/-0.250 in |
Nominal Size | 1 in dia x 8 ft L |
Plastic Length | 8 ft |
Plastic Diameter | 1 in |
Description
Rod Stock, HDPE, Grade Standard, Plastic Length 8 ft, Plastic Diameter 1 in, Off-White, Plastic Clarity Opaque, Minimum Temperature -58 Degrees F, Maximum Temperature 170 Degrees F, Tensile Strength 4,500 psi, Impact Strength 2.75 ft-lb/in, Water Absorption 0.01 Percent, Plastic Hardness 65D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Cord, Buna, 3/16 In, 25 Ft. (ZUSA-RC-1109)
- ZORO SELECT Black UHMW Sheet Stock 24" L x 24" W x 0.500" Thick (PS-UHMW-RCY-18)
- FAIRCHILD Edge Grip Seal, PVC, 10 ft Length, 0.39 in Overall Width, Style: Edge Trim (0317-10)
- ZORO SELECT Music Wire, Type 302 SS, 17, 0.039 In (29039)
- ZORO SELECT Tan PEEK Rod Stock 4 ft. L, 1-1/4" Dia. (61459104)
- ZORO SELECT Clear Polycarbonate Rod Stock 8 ft. L, 3/4" Dia. (68981104)
- ZORO SELECT White PTFE Rod Stock 1 ft. L, 9/16" Dia. (G15-TRCE-.563-1)
- ZORO SELECT Black UHMW-PE Rod Stock 3 ft. L, 3" Dia. (1YVL6)
- ZORO SELECT Clear Polycarbonate Rod Stock 1 ft. L, 3/8" Dia. (2XPU2)
- ZORO SELECT Black Acetal Plastic Rod 4 ft L, 1/4 in Dia. (BULK-PR-ACB-307)
- PROFESSIONAL PLASTICS Clear Plexiglass 12 L, 2.25 W (RACRC2.250C)
- Zoro Select Plastic Rods