Shop All Plastic Rods
Zoro Select
Off White High Density Polyethylene (HDPE) Rod Stock 4 ft. L, 3/8" Dia.
Mfr # 22JL46
Zoro # G2983858
product price: $6.59
/ea
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material High Density Polyethylene (HDPE)
- Type Thermoplastic
- Color Off White
- Tensile Strength (PSI) 4500
- Diameter Tolerance -0/+.125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22JL46
- Zoro # G2983858
- Country of Origin Germany
- Category Plastic Rods
Dimensions
Diameter | 3/8" |
Length | 4 ft. |
Diameter Tolerance | -0/+.125 |
Length Tolerance | +/-0.250 in |
Plastic Diameter Tolerance | -0.000/+0.125 in |
Plastic Length Tolerance | +/-0.250 in |
Plastic Length | 4 ft |
Nominal Size | 3/8 in dia x 4 ft L |
Plastic Diameter | 3/8 in |
Description
Rod Stock, HDPE, Grade Standard, Plastic Length 4 ft, Plastic Diameter 3/8 in, Off-White, Plastic Clarity Opaque, Minimum Temperature -58 Degrees F, Maximum Temperature 170 Degrees F, Tensile Strength 4,500 psi, Impact Strength 2.75 ft-lb/in, Water Absorption 0.01 Percent, Plastic Hardness 65D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Bar Stock, Aluminum, 3 in Over. W (61F.25X3-24)
- ONLINEMETALS 3" x 3" x 0.25" Stainless Angle 316/316L (2173)
- PHIFER Door and Window Screen, Fiberglass, 72 in W, 25 ft L, 0.013 in Wire Dia, Charcoal (3009317)
- FIBERGRATE Covered Stair Treads, Medium Grit Surface, Corvex Resin, Light Gray (879520)
- ZORO SELECT Off White High Density Polyethylene (HDPE) Rod Stock 4 ft. L, 1/4" Dia. (22JL42)
- ZORO SELECT Off White High Density Polyethylene (HDPE) Rod Stock 4 ft. L, 5/8" Dia. (22JL48)
- ZORO SELECT Off White High Density Polyethylene (HDPE) Rod Stock 8 ft. L, 1/2" Dia. (22JL41)
- ZORO SELECT Clear Polycarbonate Rod Stock 4 ft. L, 3/8" Dia. (68968104)
- ZORO SELECT White Acetal Homopolymer Rod Stock 6 ft. L, 1/2" Dia. (2XMP7)
- ZORO SELECT White PET-P Rod Stock 1 ft. L, 1-1/2" Dia. (1UTY9)
- ONLINEMETALS Carbon Steel Tube-Square 288 L, 2 W (10339)
- Zoro Select Plastic Rods