Shop All Plastic Sheets
Zoro Select
Off-White HDPE Sheet Stock 96" L x 48" W x 0.188" Thick
Mfr # 1ZAT4
Zoro # G1968832
Item requires special delivery charges. A $80.00 per item surcharge will be applied.
$90.25
Free 30-Day Returns
Key Features
- Plastic Grouping Sheet Stock
- Plastic Material HDPE
- Plastic Thickness 0.188"
- Plastic Width 48"
- Plastic Length 96"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1ZAT4
- Zoro # G1968832
- Country of Origin United States
- Category Plastic Sheets
Dimensions
Plastic Width | 48" |
Plastic Length | 96" |
Length Tolerance | +/-0.250 in |
Width Tolerance | +/-0.25 in |
Length | 96" |
Width | 48" |
Plastic Length Tolerance | +/-0.250 in |
Plastic Width Tolerance | +/-0.25 in |
Nominal Size | 48 in W x 96 in L |
Description
Sheet Stock, HDPE, Grade Standard, Plastic Length 8 ft, Plastic Width 4 ft, Plastic Thickness 0.1875 in, Off-White, Plastic Clarity Opaque, Tensile Strength 4,600 psi, Impact Strength 1.30 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.01 Percent, Temperature Range -58 Degrees to 176 Degrees F, Plastic Hardness 70D
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Off-White HDPE Sheet Stock 48" L x 12" W x 0.250" Thick (3HML8)
- ZORO SELECT Flat Stock, Al, 6061, 1/2 x 1 1/2 In, 3 Ft (2EZK2)
- ZORO SELECT Rubber Strip, EPDM, 1/32"Thick, 36"x2", 60A (BULK-RS-E60-890)
- ZORO SELECT Carbon Steel Square Bar, 6 ft L, 0.5 in W (HSQ/500500-72)
- ZORO SELECT Off-White HDPE Sheet Stock 24" L x 24" W x 2.000" Thick (1ZAN7)
- ZORO SELECT Off-White HDPE Sheet Stock 48" L x 24" W x 0.750" Thick (1ZAR5)
- ZORO SELECT Off-White HDPE Sheet Stock 24" L x 24" W x 0.188" Thick (1ZAL7)
- ZORO SELECT Gray Cast Acrylic Sheet Stock 48" L x 24" W x 1/4" Thick (PS-CACT-27)
- ZORO SELECT Clear Polycarbonate Sheet Stock 36" L x 36" W x 1/8" Thick (BULK-PS-PC-27)
- ZORO SELECT Clear Cast Acrylic Plastic Bar 12" L x 1" W x 1" Thick (BULK-PS-CAC-99)
- USA INDUSTRIALS White UHMW Polyethylene Plastic Sheet 12" L x 8" W x 3" Thick (BULK-PS-UHMW-375)
- Zoro Select Plastic Sheets