Shop All Plastic Sheets
Zoro Select
Off-White HDPE Sheet Stock 96" L x 48" W x 0.125" Thick
Mfr # 1ZAT3
Zoro # G1968817
product price: $129.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$129.99
Free 30-Day Returns
Key Features
- Plastic Grouping Sheet Stock
- Plastic Material HDPE
- Plastic Thickness 0.125"
- Plastic Width 48"
- Plastic Length 96"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1ZAT3
- Zoro # G1968817
- Country of Origin United States
- Category Plastic Sheets
Dimensions
Plastic Width | 48" |
Plastic Length | 96" |
Length Tolerance | +/-0.250 in |
Width Tolerance | +/-0.25 in |
Width | 48" |
Length | 96" |
Plastic Width Tolerance | +/-0.25 in |
Nominal Size | 48 in W x 96 in L |
Plastic Length Tolerance | +/-0.250 in |
Description
Sheet Stock, HDPE, Grade Standard, Plastic Length 8 ft, Plastic Width 4 ft, Plastic Thickness 0.125 in, Off-White, Plastic Clarity Opaque, Tensile Strength 4,600 psi, Impact Strength 1.30 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.01 Percent, Temperature Range -58 Degrees to 176 Degrees F, Plastic Hardness 70D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White PTFE Film Stock 25 ft. L x 12" W x 0.003" Thick (G15-3F-12X25)
- ONLINEMETALS 0.09375" Brass Round Bar 360-H02 Extruded (7357)
- ZORO SELECT Bar, Rect, Stl, 1018, 3/8 x 5 In, 3 Ft L (2AGX8)
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 48" L x 1-1/2" W x 1" Thick (BULK-PS-UHMW-198)
- ZORO SELECT Off-White HDPE Sheet Stock 24" L x 24" W x 0.063" Thick (1ZAL5)
- ZORO SELECT Off-White HDPE Sheet Stock 12" L x 12" W x 0.250" Thick (1ZAG8)
- ZORO SELECT Off-White HDPE Sheet Stock 48" L x 12" W x 0.500" Thick (1ZAK7)
- ZORO SELECT White Polypropylene Sheet Stock 48" L x 48" W x 0.250" Thick (BULK-PS-PP-577)
- ZORO SELECT White PTFE Rectangle Stock 12" L x 4" W x 1" Thick (G15-TRB-1.0-4X1)
- ZORO SELECT Clear PETG Sheet Stock 96" L x 48" W x 0.125" Thick (1UTV8)
- ZORO SELECT Clear Polycarbonate Film Stock 48" L x 24" W x 0.040" Thick (BULK-PF-PC-84)
- Zoro Select Plastic Sheets