Shop All Plastic Sheets
Zoro Select
Off-White HDPE Sheet Stock 48" L x 12" W x 0.125" Thick
Mfr # 1ZAK3
Zoro # G3436605
product price: $11.49
/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Grouping Sheet Stock
- Plastic Material HDPE
- Plastic Thickness 0.125"
- Plastic Width 12"
- Plastic Length 48"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1ZAK3
- Zoro # G3436605
- Country of Origin United States
- Category Plastic Sheets
Dimensions
Plastic Width | 12" |
Plastic Length | 48" |
Length Tolerance | +/-0.250 in |
Width Tolerance | +/-0.25 in |
Width | 12" |
Length | 48" |
Nominal Size | 12 in W x 48 in L |
Plastic Length Tolerance | +/-0.250 in |
Plastic Width Tolerance | +/-0.25 in |
Description
Sheet Stock, HDPE, Grade Standard, Plastic Length 4 ft, Plastic Width 12 in, Plastic Thickness 0.125 in, Off-White, Plastic Clarity Opaque, Tensile Strength 4,600 psi, Impact Strength 1.30 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.01 Percent, Temperature Range -58 Degrees to 176 Degrees F, Plastic Hardness 70D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black Acrylic Sheet Stock 48" L x 24" W x 0.118" Thick (PS-CACC-489)
- ZORO SELECT Felt Sheets (BULK-FS-F3-95)
- RUBBER-CAL Closed Cell Rubber - Neoprene - 3/32"X39"X78" (02-128)
- AMPG Shim, Round, Min ID 0.687 In, PK25 (2JHL5)
- ZORO SELECT Off-White HDPE Sheet Stock 96" L x 48" W x 0.125" Thick (1ZAT3)
- ZORO SELECT Off-White HDPE Sheet Stock 12" L x 12" W x 0.500" Thick (1ZAH1)
- ZORO SELECT Off-White HDPE Sheet Stock 48" L x 24" W x 0.250" Thick (1ZAR2)
- ZORO SELECT Clear Polycarbonate Sheet Stock 48" L x 24" W x 0.220" Thick (BULK-PS-PC-604)
- ZORO SELECT Clear Polycarbonate Plastic Sheet 24" L x 24" W x 1/8" Thick (PS-PC-SR-20)
- ZORO SELECT Cast Acrylic Plastic Sheet 48" L x 16" W x 3/16" Thick (BULK-PS-CAC-410)
- ZORO SELECT White PTFE Film Stock 50 ft. L x 24" W x 0.005" Thick (G15-5F-24X50)
- Zoro Select Plastic Sheets