Shop All Plastic Sheets
Zoro Select
Off-White HDPE Sheet Stock 24" L x 12" W x 0.500" Thick
Mfr # 3HML5
Zoro # G3111403
product price: $17.65
/ea
$17.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Grouping Sheet Stock
- Plastic Material HDPE
- Plastic Thickness 0.500"
- Plastic Width 12"
- Plastic Length 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3HML5
- Zoro # G3111403
- Country of Origin United States
- Category Plastic Sheets
Dimensions
Plastic Width | 12" |
Plastic Length | 24" |
Width Tolerance | +/-0.25 in |
Length Tolerance | +/-0.250 in |
Width | 12" |
Length | 24" |
Nominal Size | 12 in W x 24 in L |
Plastic Length Tolerance | +/-0.250 in |
Plastic Width Tolerance | +/-0.25 in |
Description
Sheet Stock, HDPE, Grade Standard, Plastic Length 24 in, Plastic Width 12 in, Plastic Thickness 0.5 in, Off-White, Plastic Clarity Opaque, Tensile Strength 4,600 psi, Impact Strength 1.30 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.01 Percent, Temperature Range 0 Degrees to 194 Degrees F, Plastic Hardness 70D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFESSIONAL PLASTICS Natural HDPE Stress-Relieved Sheet, 0.093 Thick, 48 X 48 (SHDPENA.093SR-48X48)
- ZORO SELECT Clear PETG Tube Stock 6 ft L, 7/8 in Inside Dia, 1 in Outside Dia (BULK-PT-PETG-7)
- USA INDUSTRIALS Black Acetal Copolymer Plastic Sheet 48" L x 24" W x 1/32" Thick (BULK-PS-ACB-28)
- PRECISION BRAND Shim Stock, Roll, Cold 302 SS, 0.0060 In, Width: 6" (22240)
- ZORO SELECT Off-White HDPE Sheet Stock 24" L x 24" W x 0.500" Thick (3HMN4)
- ZORO SELECT Off-White HDPE Sheet Stock 24" L x 12" W x 1.000" Thick (3HML7)
- ZORO SELECT Off-White HDPE Sheet Stock 24" L x 12" W x 0.750" Thick (3HML6)
- ZORO SELECT White UHMW Polyethylene Sheet Stock 120" L x 48" W x 1/2" Thick (BULK-PS-UHMW-538)
- ZORO SELECT Black UHMW Sheet Stock 24" L x 24" W x 0.500" Thick (PS-UHMW-RCY-18)
- ZORO SELECT White UHMW Sheet Stock 24" L x 24" W x 0.125" Thick (BULK-PS-UHMW-42)
- ONLINEMETALS Nickel Silver Bar-Round 12 L x (21905)
- Zoro Select Plastic Sheets