Shop All Plastic Sheets
Zoro Select
Off-White HDPE Sheet Stock 24" L x 12" W x 0.250" Thick
Mfr # 3HML4
Zoro # G3039197
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Grouping Sheet Stock
- Plastic Material HDPE
- Plastic Thickness 0.250"
- Plastic Width 12"
- Plastic Length 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 3HML4
- Zoro # G3039197
- Country of Origin United States
- Category Plastic Sheets
Dimensions
Plastic Width | 12" |
Plastic Length | 24" |
Width Tolerance | +/-0.25 in |
Length Tolerance | +/-0.250 in |
Length | 24" |
Width | 12" |
Nominal Size | 12 in W x 24 in L |
Plastic Length Tolerance | +/-0.250 in |
Plastic Width Tolerance | +/-0.25 in |
Description
Sheet Stock, HDPE, Grade Standard, Plastic Length 24 in, Plastic Width 12 in, Plastic Thickness 0.25 in, Off-White, Plastic Clarity Opaque, Tensile Strength 4,600 psi, Impact Strength 1.30 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.01 Percent, Temperature Range 0 Degrees to 194 Degrees F, Plastic Hardness 70D
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL Heavy Black Conveyor Belt - Rubber Sheet - .41(3Ply) Thick x 3" Width x 144" Length - Black (20-140-0437)
- ZORO SELECT Clear LDPE Plastic Film Stock 100 ft. L x 3 ft. W x 0.004" Thick (BULK-PF-LDPE-18)
- ONLINEMETALS 3" x 3" x 0.1875" Aluminum Angle 6061-T6-Extruded Structural (999)
- STEELWORKS Boltmaster 11116 18 Gauge Slot Angle 1.25 x 96 in. (838649)
- ZORO SELECT Off-White HDPE Sheet Stock 24" L x 24" W x 0.250" Thick (3HMN3)
- ZORO SELECT Off-White HDPE Sheet Stock 48" L x 12" W x 0.500" Thick (3HML9)
- ZORO SELECT Off-White HDPE Sheet Stock 24" L x 12" W x 1.000" Thick (3HML7)
- ZORO SELECT Black Acetal Rectangle Stock 48" L x 1-1/2" W x 3/4" Thick (BULK-PS-ACB-151)
- ZORO SELECT Clear Polycarbonate Sheet Stock 12" L x 12" W x 3/16" Thick (BULK-PS-PC-112)
- ZORO SELECT Orange Cast Acrylic Sheet Stock 24" L x 12" W x 1/8" Thick (PS-CACT-75)
- ZORO SELECT Red Cast Acrylic Sheet Stock 12" L x 12" W x 1/4" Thick (PS-CACT-66)
- Zoro Select Plastic Sheets