Shop All Plastic Sheets
Zoro Select
Off-White HDPE Cutting Board 24" L x 24" W x 0.500" Thick
Mfr # 22JM77
Zoro # G6376395
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Grouping Sheet Stock
- Plastic Material HDPE
- Plastic Thickness 0.500"
- Plastic Width 24"
- Plastic Length 24"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22JM77
- Zoro # G6376395
- Country of Origin United States
- Category Plastic Sheets
Dimensions
Plastic Width | 24" |
Plastic Length | 24" |
Length Tolerance | +/-0.250 in |
Width Tolerance | +/-0.25 in |
Width | 24" |
Length | 24" |
Nominal Size | 24 in W x 24 in L |
Plastic Length Tolerance | +/-0.250 in |
Plastic Width Tolerance | +/-0.25 in |
Description
Cutting Board, HDPE, Grade Standard, Plastic Length 24 in, Plastic Width 24 in, Plastic Thickness 0.5 in, Off-White, Plastic Clarity Opaque, Tensile Strength 4,000 psi, Impact Strength 2.99 ft-lb/in, Friction Coefficient 0.22, Temperature Range -100 Degrees to 180 Degrees F, Plastic Hardness 64D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Bar Stock 6061, 24 in Overall L (61F.625X8-24)
- ZORO SELECT Rod, Brass, 360, 7/8 Dia x 1 Ft L (CURD00345)
- ZORO SELECT Gray PVC Type 1 Tube Stock 6 ft L (BULK-RPT-PVC-3)
- ZORO SELECT Rubber Sheet, Gum, 1/16"Thick, 24"x12", 40A (BULK-RS-NAT40-242)
- ZORO SELECT Off-White HDPE Cutting Board 12" L x 24" W x 0.500" Thick (22JM75)
- ZORO SELECT Off-White HDPE Cutting Board 24" L x 48" W x 0.500" Thick (22JM78)
- ZORO SELECT Off-White HDPE Cutting Board 96" L x 48" W x 0.500" Thick (22JM80)
- ZORO SELECT Black HDPE Sheet Stock 48" L x 24" W x 0.063" Thick (1ZAZ8)
- ZORO SELECT White PTFE Sheet Stock 24" L x 24" W x 0.500" Thick (G15-.50F-24X24)
- ZORO SELECT Gray PVC Type 1 Sheet Stock 24" L x 12" W x 0.250" Thick (1YYH5)
- ZORO SELECT Black HDPE Plastic Sheet Stock 96" L x 54" W x 1" Thick (BULK-PS-PE-969)
- Zoro Select Plastic Sheets