Shop All Plastic Sheets
Zoro Select
Off-White HDPE Cutting Board 12" L x 24" W x 0.500" Thick
Mfr # 22JM75
Zoro # G6376474
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Plastic Grouping Sheet Stock
- Plastic Material HDPE
- Plastic Thickness 0.500"
- Plastic Width 24"
- Plastic Length 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 22JM75
- Zoro # G6376474
- Country of Origin United States
- Category Plastic Sheets
Dimensions
Plastic Width | 24" |
Plastic Length | 12" |
Length Tolerance | +/-0.250 in |
Width Tolerance | +/-0.25 in |
Length | 12" |
Width | 24" |
Plastic Width Tolerance | +/-0.25 in |
Nominal Size | 12 in W x 24 in L |
Plastic Length Tolerance | +/-0.250 in |
Description
Cutting Board, HDPE, Grade Standard, Plastic Length 24 in, Plastic Width 12 in, Plastic Thickness 0.5 in, Off-White, Plastic Clarity Opaque, Tensile Strength 4,000 psi, Impact Strength 2.99 ft-lb/in, Friction Coefficient 0.22, Temperature Range -100 Degrees to 180 Degrees F, Plastic Hardness 64D
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K&S PRECISION METALS Copper Sheet Metal, .064"x6"x9" (6612)
- RANDALL 1In. X 1/16In. ANGLE (8 FT MF-648)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 1 in W, 25 ft L, 3/8 in Thick, Black (P8137ULRL01.00XOH)
- ZORO SELECT 1/16" Comm. Grade Neoprene Rubber Sheet, 12"x36", Black, 60A (BULK-RS-N60-9)
- ZORO SELECT Off-White HDPE Cutting Board 24" L x 48" W x 0.500" Thick (22JM78)
- ZORO SELECT Off-White HDPE Cutting Board 24" L x 24" W x 0.500" Thick (22JM77)
- ZORO SELECT Off-White HDPE Cutting Board 96" L x 48" W x 0.500" Thick (22JM80)
- ZORO SELECT White PTFE Film Stock 50 ft. L x 6" W x 0.002" Thick (G15-2F-6X50)
- ZORO SELECT Clear Polycarbonate Sheet Stock 36" L x 24" W x 1/16" Thick (BULK-PS-PC-49)
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 12" L x 2" W x 1/4" Thick (BULK-PS-UHMW-204)
- ZORO SELECT Clear Polycarbonate Plastic Sheet 24" L x 24" W x 1/8" Thick (PS-PC-SR-20)
- Zoro Select Plastic Sheets