Shop All Air Fresheners & Odor Eliminators
Zoro Select
Odor Control Air Sponge, 1 lb
Mfr # 0000101-2
Zoro # G4103303
original price:
$16.37
16% off
$13.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fragrance Fresh
- Color Yellow
- Recommended Dilution Ready to Use
- Cleaner Form Liquid
- Cleaner Container Type Tub
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 0000101-2
- Zoro # G4103303
- UPC # 620293000022
- Country of Origin United States
- Category Air Fresheners & Odor Eliminators
Dimensions
Cleaner Container Size | 1 lb |
Size | 1 lb. |
Container Size | 1 lb |
Details
Fragrance | Fresh |
Color | Yellow |
Recommended Dilution | Ready to Use |
Cleaner Form | Liquid |
Cleaner Container Type | Tub |
Cleaner Chemical Product Grouping | Odor Eliminators |
Primary Chemical | None |
Item - Surface and Air Deodorants | Odor Eliminator |
Item | Odor Eliminator |
Net Weight | 1 lb |
Container Type | Jar |
Coverage | 400 to 600 sq. ft. |
VOC Content | 0% |
Biodegradable | Yes |
Air Freshener Form | Gel |
NSF Rating | Not Rated |
Surfaces for Use On | Air |
Description
Odor Eliminator, Odor Eliminators, Fragrance Fresh, Container Type Jar, Container Size 1 lb, Recommended Dilution Ready to Use, Air Freshener Form Gel, Yellow, Air, None, Ready to Use/Concentrated Ready to Use, Biodegradable Yes, Net Weight 1 lb, NSF Rating Not Rated, VOC Content 0 Percent
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURFACE SHIELDS Carpet Protection, 30 In W x 200 Ft L, 2.5 mil Thick Film, Clear, Adhesive Backed (CS30200)
- CLOROX 32OZ Tilex SHWR Cleaner (1260)
- SWIFFER 46 in L Mops, White, Cloth, PK6 (92815)
- SCOTCH-BRITE Surface Preparation Pad SPP8, 8 in, PK25 (SPP8)
- ZORO SELECT Sponge Air Freshener Tub, Size 4 lb. (0000101-3)
- ZORO SELECT Air Sponge Odor Absorber, 1 Gal (0000101-33)
- ZORO SELECT Odor Control Air Sponge, 4 oz (0000101-30)
- HIBLOW SEPTIC AIR PUMP HP80 (HP-80-0110)
- GLADE Glade Sheer Vanilla Embrace Candle 3.4 oz., PK6 (76959)
- TRUE AIR Carbon True HEPA Plug-Mount Odor Eliminator (04530G)
- FRESH PRODUCTS Bio Conqueror 105 Enzymatic Odor Counteractant Conc, Mango, 32oz, PK12 (12-32BWB-MG)
- Zoro Select Air Fresheners & Odor Eliminators