Shop All Individual & Bulk O-Rings
Zoro Select
O-Rings, Inch, Round, Polyurethane, PK25
Mfr # ZUSAU70008
Zoro # G000450970
product price: $11.15
/pk 25, $0.45/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 008
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Polyurethane
- O-Ring Material Compatibility Carbon Dioxide, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSAU70008
- Zoro # G000450970
- UPC # 193005272067
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 3/16 in |
Actual Inside Dia. | 0.1 in |
Nominal Outside Dia. | 5/16 in |
Actual Width | 0.07 in |
Actual Outside Dia. | 0.316 in |
Nominal Width | 1/16 in |
Details
Dash Number | 008 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Polyurethane |
O-Ring Material Compatibility | Carbon Dioxide, Gasoline, Hydraulic Oils (Petroleum), Kerosene, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease |
Durometer | 70 Shore A |
Color | Natural |
Temp. Range | -20 Degrees to 180 Degrees F |
Item | O-Ring |
Durometer (Hardness) Rating | Medium Hard |
Grade | Standard |
Metal Detectable | No |
X-Ray Detectable | No |
FDA Approved | No |
Application | Standard |
Properties | Resistant to Oils, Resistant to Weather |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Polyurethane, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 3/16 in, Nominal Width 1/16 in, Actual Inside Dia. 0.1 in, Actual Width 0.07 in, Dash Number 008, Color Natural, Durometer 70 Shore A, Nominal Outside Dia. 5/16 in, Actual Outside Dia. 0.316 in, Temp. Range -20 Degrees to 180 Degrees F, FDA Approved No, Properties Resistant to Oils, Resistant to Weather
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Combinating Kit for SFIC Cores - A2 System (CD431-2)
- ZORO SELECT Corner Guard White 4x48 Adhesive (6YDE3)
- HARDWARE RESOURCES 22"Heavy Duty Dura Close EZ Open Soft-Close 100 lb Full Extension Side Mount Ball Bearing Slides (303-300-22)
- ZORO SELECT Buna-N O-Ring, 5mm Wide 60mm ID, PK10 (ZUSAH5X60)
- ZORO SELECT O-Ring, Dash 210, Viton, 0.13 In., PK25 (1CTC3)
- ZORO SELECT O-Ring, Dash 241, Viton, 0.13 In., PK5 (U38871.012.0387)
- ZORO SELECT O-Ring, Dash 320, Buna N, 0.21 In., PK50 (U38801.018.0112)
- ZORO SELECT O-Ring, Viton, 12mm OD, PK25 (1RHR9)
- ZORO SELECT O-Ring, Dash 015, PU, 0.07 In., PK10 (1WHA1)
- ZORO SELECT O-Ring, Viton, 1.6mm W, PK25 (M38871.016.0101)
- MIDWEST FASTENER 3/4" x 15/16" x 3/32" Rubber O-Rings 10PK (64813)
- Zoro Select Individual & Bulk O-Rings