Zoro Select

O-Rings, Inch, Round, Kalrez 7075


product price: $100.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Dash Number 013
  • System of Measurement Inch
  • Cross Section Shape Round
  • O-Ring Material Kalrez 7075
  • O-Ring Material Compatibility Detergents, Gasoline, Hydraulic Oils (Petroleum), Steam, Water
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Nominal Inside Dia. 1/16 in
Actual Inside Dia. 0.4 in
Nominal Outside Dia. 9/16 in
Nominal Width 1/16 in
Actual Width 0.07 in
Actual Outside Dia. 0.566 in

Details

Dash Number 013
System of Measurement Inch
Cross Section Shape Round
O-Ring Material Kalrez 7075
O-Ring Material Compatibility Detergents, Gasoline, Hydraulic Oils (Petroleum), Steam, Water
Durometer 75 Shore A
Color Black
Durometer (Hardness) Rating Medium Hard
X-Ray Detectable No
Item O-Ring
Metal Detectable No
Temp. Range 30 Degrees to 625 Degrees F
FDA Approved No
Application Standard
Properties High Temperature, Resistant to Chemicals, Resistant to Oils, Resistant to Steam, Resistant to Water, Resistant to Weather

Description

O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Kalrez 7075, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1/16 in, Nominal Width 1/16 in, Actual Inside Dia. 0.4 in, Actual Width 0.07 in, Dash Number 013, Color Black, Durometer 75 Shore A, Nominal Outside Dia. 9/16 in, Actual Outside Dia. 0.566 in, Temp. Range 30 Degrees to 625 Degrees F, FDA Approved No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.