Shop All Individual & Bulk O-Rings
Zoro Select
O-Rings, Inch, Round, Kalrez 4079
Mfr # 326k4079
Zoro # G800450828
product price: $582.99
/ea
Free Shipping & Returns
$582.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 326
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Kalrez 4079
- O-Ring Material Compatibility Detergents, Gasoline, Hydraulic Oils (Petroleum), Steam, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 326k4079
- Zoro # G800450828
- UPC # 193005870904
- Country of Origin United States
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 1 5/8 in |
Actual Inside Dia. | 1.6 in |
Nominal Outside Dia. | 2 in |
Nominal Width | 3/16 in |
Actual Width | 0.21 in |
Actual Outside Dia. | 2.02 in |
Details
Dash Number | 326 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Kalrez 4079 |
O-Ring Material Compatibility | Detergents, Gasoline, Hydraulic Oils (Petroleum), Steam, Water |
Durometer | 75 Shore A |
Color | Black |
Type | O-Ring |
X-Ray Detectable | No |
Metal Detectable | No |
FDA Approved | No |
Durometer (Hardness) Rating | Medium Hard |
Temp. Range | 30 Degrees to 600 Degrees F |
Item | O-Ring |
Application | Standard |
Properties | High Temperature, Resistant to Chemicals, Resistant to Oils, Resistant to Steam, Resistant to Water, Resistant to Weather |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Kalrez 4079, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 1 5/8 in, Nominal Width 3/16 in, Actual Inside Dia. 1.6 in, Actual Width 0.21 in, Dash Number 326, Color Black, Durometer 75 Shore A, Nominal Outside Dia. 2 in, Actual Outside Dia. 2.02 in, Temp. Range 30 Degrees to 600 Degrees F, FDA Approved No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Door Pull, Steel, 4-7/8 In L, Galvanized, Unthr. Through Holes (1WAA5)
- ROCKWOOD Door Protection Plate, 34Hx42W, SS (K1050 34X42.32D316)
- KIPP Spring Plunger Standard Spring Force, Long-Lok D=M04 L=10, Body & Ball Stainless Steel (K0326.04)
- MIDWEST FASTENER 1/2" x 11/16" x 3/32" Rubber O-Rings 10PK (64807)
- ZORO SELECT O-Ring, Dash 118, Silicone, 0.1 In., PK50 (U38883.009.0087)
- ZORO SELECT O-Ring, Dash 906, Viton, 0.07 In., PK25 (1WHN4)
- ZORO SELECT O-Ring, Buna N, Dash 234, 3, 3.262, PK25 (U38801.012.0300)
- ZORO SELECT Buna-N O-Ring, 1.5mm Wide 3.5mm ID, PK100 (ZUSAH1.5X3.5)
- ZORO SELECT O-Ring, Viton, 2.4mm W, PK50 (M38871.024.0053)
- ZORO SELECT O-Ring, Buna N, Dash 249, 4-7/8, 5.137, PK5 (U38805.012.0487)
- SUR&R O-Ring, 13.9mm Nominal Inside dia., PK50 (HOR720)
- Zoro Select Individual & Bulk O-Rings