Shop All Individual & Bulk O-Rings
Zoro Select
O-Rings, Inch, Round, Kalrez 4079
Mfr # 212k4079
Zoro # G600450882
Free Shipping & Returns
$196.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 212
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Kalrez 4079
- O-Ring Material Compatibility Detergents, Gasoline, Hydraulic Oils (Petroleum), Steam, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 212k4079
- Zoro # G600450882
- UPC # 193005870560
- Country of Origin United States
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 7/8 in |
Actual Inside Dia. | 0.8 in |
Nominal Outside Dia. | 1 1/8 in |
Nominal Width | 1/8 in |
Actual Width | 0.139 in |
Actual Outside Dia. | 1.137 in |
Details
Dash Number | 212 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Kalrez 4079 |
O-Ring Material Compatibility | Detergents, Gasoline, Hydraulic Oils (Petroleum), Steam, Water |
Durometer | 75 Shore A |
Color | Black |
Metal Detectable | No |
Item | O-Ring |
Temp. Range | 30 Degrees to 600 Degrees F |
Type | O-Ring |
Durometer (Hardness) Rating | Medium Hard |
X-Ray Detectable | No |
FDA Approved | No |
Properties | High Temperature, Resistant to Chemicals, Resistant to Oils, Resistant to Steam, Resistant to Water, Resistant to Weather |
Application | Standard |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Kalrez 4079, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 7/8 in, Nominal Width 1/8 in, Actual Inside Dia. 0.8 in, Actual Width 0.139 in, Dash Number 212, Color Black, Durometer 75 Shore A, Nominal Outside Dia. 1 1/8 in, Actual Outside Dia. 1.137 in, Temp. Range 30 Degrees to 600 Degrees F, FDA Approved No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bumper, Rubber, Black, 5/8"H x 5/8"W, PK.10 (2090-017)
- ROCKWOOD Door Push Plate, Stainless Steel, 16"L x 4"W, 0.125" Proj. (70C.32DBIO)
- ABUS Combination Padlock, Side, Silver (12825)
- CSH Drawer Slide, 16 in., Side Mount, Over Extension , 130 lb, PK 15 (39.1180.16x15)
- ZORO SELECT Viton O-Ring, 2mm Wide 17.5mm ID, PK10 (ZUSAV2X17.5)
- ZORO SELECT Internally Lubricated Buna-N O-Ring, Dash 112, PK25 (ZUSAH70LUB112)
- ZORO SELECT O-Ring, Dash 238, PTFE, 0.13 In., PK2 (1RGL6)
- ZORO SELECT O-Ring, Dash 028, Neoprene, 0.07 In., PK50 (1BUR3)
- ZORO SELECT O-Ring, Buna N, 3.0mm W, PK5 (M38801.030.0620)
- ZORO SELECT O-Ring, Dash 337, Neoprene, 0.21 In., PK10 (1BWL2)
- ZORO SELECT O-Ring, Viton, 2.0mm W, PK25 (M38871.020.0100)
- Zoro Select Individual & Bulk O-Rings