Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Viton, Dash 311, 9/16, 0.957, PK10
Mfr # U38871.018.0056
Zoro # G2505767
product price: $5.59
/pk 10, $0.56/ea
$5.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dash Number 311
- System of Measurement Inch
- Cross Section Shape Round
- O-Ring Material Viton
- O-Ring Material Compatibility Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # U38871.018.0056
- Zoro # G2505767
- UPC # 190735493915
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 9/16 in |
Actual Inside Dia. | 0.537 in |
Nominal Outside Dia. | 15/16 in |
Actual Width | 0.21 in |
Nominal Width | 3/16 in |
Actual Outside Dia. | 0.957 in |
Details
Dash Number | 311 |
System of Measurement | Inch |
Cross Section Shape | Round |
O-Ring Material | Viton |
O-Ring Material Compatibility | Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 75 Shore A |
Color | Black |
Metal Detectable | No |
Meets/Exceeds | ASTM D2000, FKM 75 |
X-Ray Detectable | No |
FDA Approved | No |
Durometer (Hardness) Rating | Medium Hard |
Item | O-Ring |
X-Ray Dectectable | No |
Type | O-Ring |
Product Type | O-Ring |
Material | Viton |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Inch, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 9/16 in, Nominal Width 3/16 in, Actual Inside Dia. 0.537 in, Actual Width 0.21 in, Dash Number 311, Color Black, Durometer 75 Shore A, Meets/Exceeds ASTM D2000, FKM 75, Nominal Outside Dia. 15/16 in, Actual Outside Dia. 0.957 in, FDA Approved No, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMTEK Flat Black Latch EMPSL234S19 (EMPSL234S19)
- CGDI CGD: Smart Key for Mercedes-Benz 315mhz/433mhz Change Frequency with Panic (CGD-RSK-MB)
- MASTER LOCK Lever Lockset, Satin Nickel, Return Style (RL0315BOX)
- SCHLAGE COMMERCIAL Satin Brass Cylinder 23030E606 (23030E606)
- ZORO SELECT O-Ring, Dash 015, Viton, 0.07 In., PK100 (U38871.006.0056)
- ZORO SELECT O-Ring, Dash 207, Viton, 0.13 In., PK25 (U38871.012.0056)
- ZORO SELECT O-Ring, Dash 113, Viton, 0.1 In., PK50 (U38871.009.0056)
- ZORO SELECT O-Ring, Dash 269, Buna N, 0.13 In., PK5 (U38801.012.0875)
- ZORO SELECT O-Ring, Silicone, 1-5/8, 1.887, PK25 (U38883.012.0162)
- ZORO SELECT O-Ring, Dash 908, Viton, 0.08 In., PK25 (1WHN6)
- ZORO SELECT O-Ring, Dash 111, EPDM, 0.1 In., PK25 (5JJV4)
- Zoro Select Individual & Bulk O-Rings