Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Viton, 6mm OD, PK25
Mfr # 1RHN1
Zoro # G0607677
product price: $1.89
/pk 25, $0.08/ea
$1.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Cross Section Shape Round
- O-Ring Material Viton
- O-Ring Material Compatibility Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
- Durometer 75 Shore A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1RHN1
- Zoro # G0607677
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 4 mm |
Actual Inside Dia. | 4 mm |
Nominal Outside Dia. | 6 mm |
Actual Outside Dia. | 6 mm |
Actual Width | 1 mm |
Nominal Width | 1 mm |
Details
System of Measurement | Metric |
Cross Section Shape | Round |
O-Ring Material | Viton |
O-Ring Material Compatibility | Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 75 Shore A |
Color | Black |
X-Ray Dectectable | No |
Temp. Range | -15 Degrees to 400 Degrees F |
FDA Approved | No |
Item | O-Ring |
X-Ray Detectable | No |
Durometer (Hardness) Rating | Medium Hard |
Metal Detectable | No |
Meets/Exceeds | ASTM D2000, SAE J200 |
Type | O-Ring |
Product Type | O-Ring |
Material | Viton |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 4 mm, Nominal Width 1 mm, Actual Inside Dia. 4 mm, Actual Width 1 mm, Color Black, Durometer 75 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 6 mm, Actual Outside Dia. 6 mm, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved No, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Viton O-Ring, 2.5mm Wide 41mm ID, PK5 (ZUSAV2.5X41)
- YALE Lever, Lever Escutcheon w/Lock, Right Hand (AU626F-RH-US32D)
- SCHLAGE Grade 2 Entrance Cylindrical Lock, Orbit Knob, Conventional Less Cylinder, Satin Bronze Finish (A53LD ORB 612)
- DELTANA Antique Brass Radius Hinge (S44R45)
- ZORO SELECT O-Ring, Buna N, Dash 315, 13/16, 1.207, PK10 (U38805.018.0081)
- ZORO SELECT O-Ring, Dash 263, Viton, 0.13 In., PK2 (U38875.012.0725)
- ZORO SELECT O-Ring, Buna N, Dash 253, 5-3/8, 5.637, PK2 (U38805.012.0537)
- ZORO SELECT O-Ring, Buna N, 2.4mm W, PK25 (M38801.024.0173)
- ZORO SELECT O-Ring, EPDM, Dash 355, 5-1/4, 5.645, PK5 (U38869.018.0525)
- ZORO SELECT O-Ring, EPDM, Dash 141, 2-5/16, 2.506, PK10 (U38869.009.0231)
- MIDWEST FASTENER 1-3/4" x 2-1/8" x 3/16" Rubber O-Rings 4PK (78243)
- Zoro Select Individual & Bulk O-Rings