Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Viton, 56mm OD, PK10
Mfr # 1RHY8
Zoro # G0803695
$5.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Cross Section Shape Round
- O-Ring Material Viton
- O-Ring Material Compatibility Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
- Durometer 75 Shore A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1RHY8
- Zoro # G0803695
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 50 mm |
Actual Inside Dia. | 50 mm |
Nominal Outside Dia. | 56 mm |
Actual Width | 3 mm |
Nominal Width | 3 mm |
Actual Outside Dia. | 56 mm |
Details
System of Measurement | Metric |
Cross Section Shape | Round |
O-Ring Material | Viton |
O-Ring Material Compatibility | Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 75 Shore A |
Color | Black |
Temp. Range | -15 Degrees to 400 Degrees F |
Item | O-Ring |
FDA Approved | No |
Meets/Exceeds | ASTM D2000, SAE J200 |
X-Ray Detectable | No |
X-Ray Dectectable | No |
Durometer (Hardness) Rating | Medium Hard |
Metal Detectable | No |
Type | O-Ring |
Material | Viton |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 50 mm, Nominal Width 3 mm, Actual Inside Dia. 50 mm, Actual Width 3 mm, Color Black, Durometer 75 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 56 mm, Actual Outside Dia. 56 mm, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved No, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Standard Splicing Kit, EPDM, 5 Pieces (1RHA5)
- DELTANA Cabin Swivel Hooks, 6" Oil Rubbed Bronze (CHK6U10B)
- OLYMPUS CAMLK 26D 1-1/16 NATL KD (OLY-DCN1-26D-KD)
- ZORO SELECT Compress Spring, 11/16x0.022 In, PK5 (1NCH6)
- ZORO SELECT O-Ring, Dash 205, Viton, 0.13 In., PK25 (U38871.012.0043)
- ZORO SELECT O-Ring, Dash 256, Viton, 0.13 In., PK2 (U38871.012.0575)
- ZORO SELECT O-Ring, Dash 014, Buna N, 0.07 In., PK10000 (3GCX4)
- ZORO SELECT O-Ring, Buna N, Dash 041, 3, 3.129, PK10 (U38801.006.0300)
- ZORO SELECT O-Ring, Buna N, 2.0mm W, PK50 (M38801.020.0100)
- ZORO SELECT O-Ring, Dash 262, Viton, 0.13 In., PK2 (U38871.012.0700)
- ZORO SELECT O-Ring, Dash 119, Buna N, 0.1 In., PK50 (U38805.009.0093)
- Zoro Select Individual & Bulk O-Rings