Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Viton, 46mm OD, PK10
Mfr # 1RHY6
Zoro # G2924214
product price: $3.99
/pk 10, $0.40/ea
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Cross Section Shape Round
- O-Ring Material Viton
- O-Ring Material Compatibility Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
- Durometer 75 Shore A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1RHY6
- Zoro # G2924214
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 40 mm |
Actual Inside Dia. | 40 mm |
Nominal Outside Dia. | 46 mm |
Actual Width | 3 mm |
Actual Outside Dia. | 46 mm |
Nominal Width | 3 mm |
Details
System of Measurement | Metric |
Cross Section Shape | Round |
O-Ring Material | Viton |
O-Ring Material Compatibility | Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 75 Shore A |
Color | Black |
Temp. Range | -15 Degrees to 400 Degrees F |
Durometer (Hardness) Rating | Medium Hard |
X-Ray Detectable | No |
X-Ray Dectectable | No |
Metal Detectable | No |
FDA Approved | No |
Item | O-Ring |
Meets/Exceeds | ASTM D2000, SAE J200 |
Type | O-Ring |
Product Type | O-Ring |
Material | Viton |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 40 mm, Nominal Width 3 mm, Actual Inside Dia. 40 mm, Actual Width 3 mm, Color Black, Durometer 75 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 46 mm, Actual Outside Dia. 46 mm, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved No, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYLESS FACTORY 2001-2006 Acura MDX / 3-Button Keyless Entry Shell / PN: 35111-STX-329 / E4EG8D-444H (ORS-ACU005)
- VON DUPRIN Electric Strike, 24VDC, H.Duty, Fail Secure, Rim Exit Devices (6111 24V US32D CON)
- SARGENT Manual Hydraulic 268 Series Door Closers Door Closer Heavy Duty Interior, Aluminum (268-H EN RH)
- PRIME-LINE Mortise Lock Set, Satin Nickel, Left Hand, 2-1/2 in. Backset, Surface Single Pack (SE 27590)
- ZORO SELECT O-Ring, Viton, 4.0mm W, PK10 (M38871.040.0400)
- ZORO SELECT Brown Viton O-Ring, Dash 025, PK50 (ZUSAVB75025)
- ZORO SELECT O-Ring, Buna N, Dash 031, 1-3/4, 1.879, PK25 (U38801.006.0175)
- ZORO SELECT O-Ring, Buna N, 3.0mm W, PK10 (M38801.030.0420)
- ZORO SELECT O-Ring, Dash 011, Viton, 0.07 In., PK100 (U38871.006.0031)
- ZORO SELECT O-Ring, Silicone, 5-1/2, 5.693, PK10 (U38883.009.0550)
- ZORO SELECT O-Ring, Dash 916, Viton, 0.11 In., PK25 (1CRZ1)
- Zoro Select Individual & Bulk O-Rings