Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Viton, 4.0mm W, PK10
Mfr # M38871.040.0400
Zoro # G3407470
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Cross Section Shape Round
- O-Ring Material Viton
- O-Ring Material Compatibility Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
- Durometer 75 Shore A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M38871.040.0400
- Zoro # G3407470
- UPC # 190735486566
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 40 mm |
Actual Inside Dia. | 40 mm |
Nominal Outside Dia. | 48 mm |
Actual Outside Dia. | 48 mm |
Actual Width | 4 mm |
Nominal Width | 4 mm |
Details
System of Measurement | Metric |
Cross Section Shape | Round |
O-Ring Material | Viton |
O-Ring Material Compatibility | Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 75 Shore A |
Color | Black |
Metal Detectable | No |
Item | O-Ring |
Meets/Exceeds | FKM 75 |
X-Ray Detectable | No |
FDA Approved | No |
X-Ray Dectectable | No |
Durometer (Hardness) Rating | Medium Hard |
Type | O-Ring |
Product Type | O-Ring |
Material | Viton |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 40 mm, Nominal Width 4 mm, Actual Inside Dia. 40 mm, Actual Width 4 mm, Color Black, Durometer 75 Shore A, Meets/Exceeds FKM 75, Nominal Outside Dia. 48 mm, Actual Outside Dia. 48 mm, FDA Approved No, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING SEAL & SUPPLY 333 Silicone O-ring 70A Shore Red, -50 Pack (ORSIL333X50)
- CODEL DOORS 28" x 80" x 1-3/8" Primed Plantation Louver Interior Shaker 4-9/16" RH Prehung Door w/Mtt Blk Hngs (2468pri8730RH10B4916)
- DURA-LIFT 0.250 in. Wire x 2 in. D x 33 in. L Torsion Spring in Gold Right Wound for Sectional Garage Doors (DLTGO233R)
- LCN Manual Hydraulic 1260 Series Surface Mounted Closers Surface Mounted Closer Light to Medium Duty (1261-REG AL)
- ZORO SELECT O-Ring, Viton, 46mm OD, PK10 (1RHY6)
- ZORO SELECT SoFt FDA Viton O-Ring, Dash 114, PK10 (ZUSAV60114)
- ZORO SELECT O-Ring, Dash 237, Buna N, 0.13 In., PK10 (1RHJ7)
- ZORO SELECT Square Profile Buna-N O-Ring, Dash 229, PK10 (ZUSAHSQ70229)
- ZORO SELECT O-Ring, Dash 012, Buna N, 0.07 In., PK100 (U38805.006.0037)
- ZORO SELECT O-Ring, Buna N, Dash 034, 2-1/8, 2.254, PK25 (U38801.006.0212)
- ZORO SELECT O-Ring, Dash 106, Viton, 0.1 In., PK50 (U38871.009.0018)
- Zoro Select Individual & Bulk O-Rings