Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Viton, 4.0mm W, PK10
Mfr # M38871.040.0350
Zoro # G3407498
product price: $15.99
/pk 10, $1.60/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Cross Section Shape Round
- O-Ring Material Viton
- O-Ring Material Compatibility Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
- Durometer 75 Shore A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M38871.040.0350
- Zoro # G3407498
- UPC # 190735486542
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 35 mm |
Actual Inside Dia. | 35 mm |
Nominal Outside Dia. | 43 mm |
Actual Outside Dia. | 43 mm |
Nominal Width | 4 mm |
Actual Width | 4 mm |
Details
System of Measurement | Metric |
Cross Section Shape | Round |
O-Ring Material | Viton |
O-Ring Material Compatibility | Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 75 Shore A |
Color | Black |
Item | O-Ring |
X-Ray Dectectable | No |
FDA Approved | No |
X-Ray Detectable | No |
Durometer (Hardness) Rating | Medium Hard |
Meets/Exceeds | FKM 75 |
Metal Detectable | No |
Type | O-Ring |
Product Type | O-Ring |
Material | Viton |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 35 mm, Nominal Width 4 mm, Actual Inside Dia. 35 mm, Actual Width 4 mm, Color Black, Durometer 75 Shore A, Meets/Exceeds FKM 75, Nominal Outside Dia. 43 mm, Actual Outside Dia. 43 mm, FDA Approved No, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACUDOR ACCESS DOOR 24X24"" WHT (Z92424SCWH)
- ZORO SELECT Lever Lockset, Mechanical, GT Curved (GT116BSN626234ASASFL)
- STORCH PRODUCTS Disc Magnet, Neodymium, 11.6lb Pull, 1/2inD (B002-3586-035N)
- PRIME-LINE Screen Door Replacement Hinges, 3 in. Long, Steel, Aluminum 2 Pack (K 5038)
- ZORO SELECT O-Ring, Viton, 41mm OD, PK10 (1RHY3)
- ZORO SELECT O-Ring, Dash 016, EPDM, 0.07 In., PK100 (U38869.006.0062)
- ZORO SELECT SoFt FDA Viton O-Ring, Dash 226, PK2 (ZUSAV60226)
- ZORO SELECT O-Ring, Buna N, Dash 331, 2-1/4, 2.645, PK10 (U38805.018.0225)
- ZORO SELECT O-Ring, Dash 928, Buna N, 0.11 In., PK25 (1CRX3)
- ZORO SELECT Buna-N O-Ring, 2mm Wide 11mm ID, PK50 (ZUSAH2X11)
- ZORO SELECT O-Ring, Viton, 10mm OD, PK25 (1RHN9)
- Zoro Select Individual & Bulk O-Rings