Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Viton, 4.0mm W, PK10
Mfr # M38871.040.0320
Zoro # G3407516
product price: $14.89
/pk 10, $1.49/ea
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Cross Section Shape Round
- O-Ring Material Viton
- O-Ring Material Compatibility Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
- Durometer 75 Shore A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M38871.040.0320
- Zoro # G3407516
- UPC # 190735486528
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 32 mm |
Actual Inside Dia. | 32 mm |
Nominal Outside Dia. | 40 mm |
Actual Width | 4 mm |
Actual Outside Dia. | 40 mm |
Nominal Width | 4 mm |
Details
System of Measurement | Metric |
Cross Section Shape | Round |
O-Ring Material | Viton |
O-Ring Material Compatibility | Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 75 Shore A |
Color | Black |
FDA Approved | No |
Metal Detectable | No |
Durometer (Hardness) Rating | Medium Hard |
X-Ray Dectectable | No |
Item | O-Ring |
Meets/Exceeds | FKM 75 |
X-Ray Detectable | No |
Type | O-Ring |
Product Type | O-Ring |
Material | Viton |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 32 mm, Nominal Width 4 mm, Actual Inside Dia. 32 mm, Actual Width 4 mm, Color Black, Durometer 75 Shore A, Meets/Exceeds FKM 75, Nominal Outside Dia. 40 mm, Actual Outside Dia. 40 mm, FDA Approved No, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO APPROVED SUPPLIER Extension Spring, O=1.750, L= 8.00, W=.207 Hd C-369 (G609971128)
- PRIMELINE TOOLS Patio Door Handle Set, Diecast, 11-1/2" H (C 1045)
- ZORO SELECT O-Ring, Buna N, 3.0mm W, PK10 (M38801.030.0220)
- LAMP Hasp, Rotating Eye, 316 Stainless Steel (HP-660S)
- ZORO SELECT O-Ring, Viton, 37mm OD, PK10 (1RHW6)
- ZORO SELECT O-Ring, Viton, 38mm OD, PK10 (1RHY1)
- ZORO SELECT O-Ring, EPDM, Dash 152, 3-1/4, 3.443, PK10 (U38869.009.0325)
- ZORO SELECT O-Ring, Dash 336, Viton, 0.21 In., PK5 (U38871.018.0287)
- ZORO SELECT Viton O-Ring, 5mm Wide 155mm ID (ZUSAV5X155)
- ZORO SELECT O-Ring, Dash 273, Buna N, 0.13 In., PK5 (U38801.012.0975)
- STERLING SEAL & SUPPLY 231 Viton / FKM O-ring 75A Shore Brown, -125 Pack (ORBRNVT75A231X125)
- Zoro Select Individual & Bulk O-Rings