Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Viton, 4.0mm W, PK10
Mfr # M38871.040.0300
Zoro # G3407525
product price: $12.49
/pk 10, $1.25/ea
$12.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Cross Section Shape Round
- O-Ring Material Viton
- O-Ring Material Compatibility Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
- Durometer 75 Shore A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M38871.040.0300
- Zoro # G3407525
- UPC # 190735486511
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 30 mm |
Actual Inside Dia. | 30 mm |
Nominal Outside Dia. | 38 mm |
Actual Outside Dia. | 38 mm |
Actual Width | 4 mm |
Nominal Width | 4 mm |
Details
System of Measurement | Metric |
Cross Section Shape | Round |
O-Ring Material | Viton |
O-Ring Material Compatibility | Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 75 Shore A |
Color | Black |
Item | O-Ring |
Metal Detectable | No |
Meets/Exceeds | FKM 75 |
FDA Approved | No |
X-Ray Detectable | No |
X-Ray Dectectable | No |
Durometer (Hardness) Rating | Medium Hard |
Type | O-Ring |
Product Type | O-Ring |
Material | Viton |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 30 mm, Nominal Width 4 mm, Actual Inside Dia. 30 mm, Actual Width 4 mm, Color Black, Durometer 75 Shore A, Meets/Exceeds FKM 75, Nominal Outside Dia. 38 mm, Actual Outside Dia. 38 mm, FDA Approved No, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO APPROVED SUPPLIER 2PK 916 OD EXT Spring (C-179)
- LCN Surface Jamb Box (8310-819S)
- SCHLAGE Lever Lockset, Mechanical, Entrance, Grd. 2 (F51A ELA 626)
- COPPER CREEK Heavy Duty, Barrier Free Door Closer Heavy Duty Dura Bronze (CL8400BF-DB)
- ZORO SELECT O-Ring, Viton, 36mm OD, PK10 (1RHX9)
- ZORO SELECT Brown Viton O-Ring, Dash 137, PK10 (ZUSAVB75137)
- ZORO SELECT O-Ring, Buna N, Dash 109, 5/16, 0.505, PK50 (U38801.009.0031)
- ZORO SELECT O-Ring, Dash 456, EPDM, 0.27 In., PK2 (U38869.025.1350)
- ZORO SELECT Buna-N O-Ring, 4mm Wide 135mm ID, PK2 (ZUSAH4X135)
- ZORO SELECT O-Ring, Dash 375, Buna N, 0.21 In., PK5 (U38801.018.0950)
- ZORO SELECT O-Ring, EPDM, Dash 355, 5-1/4, 5.645, PK5 (U38869.018.0525)
- Zoro Select Individual & Bulk O-Rings