Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Viton, 32mm OD, PK10
Mfr # 1RHW5
Zoro # G0684704
original price:
$3.32
5% off
new price: $3.15
/pk 10, $0.32/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Cross Section Shape Round
- O-Ring Material Viton
- O-Ring Material Compatibility Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
- Durometer 75 Shore A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1RHW5
- Zoro # G0684704
- Country of Origin China
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 27 mm |
Actual Inside Dia. | 27 mm |
Nominal Outside Dia. | 32 mm |
Actual Width | 2.5 mm |
Actual Outside Dia. | 32 mm |
Nominal Width | 2.5 mm |
Details
System of Measurement | Metric |
Cross Section Shape | Round |
O-Ring Material | Viton |
O-Ring Material Compatibility | Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 75 Shore A |
Color | Black |
Meets/Exceeds | ASTM D2000, SAE J200 |
Item | O-Ring |
X-Ray Dectectable | No |
Durometer (Hardness) Rating | Medium Hard |
Metal Detectable | No |
X-Ray Detectable | No |
FDA Approved | No |
Temp. Range | -15 Degrees to 400 Degrees F |
Type | O-Ring |
Product Type | O-Ring |
Material | Viton |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 27 mm, Nominal Width 2.5 mm, Actual Inside Dia. 27 mm, Actual Width 2.5 mm, Color Black, Durometer 75 Shore A, Meets/Exceeds ASTM D2000, SAE J200, Nominal Outside Dia. 32 mm, Actual Outside Dia. 32 mm, Temp. Range -15 Degrees to 400 Degrees F, FDA Approved No, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRASS ACCENTS SINGLE CYLINDER DEADBOLT, 2", POLISHED B (D09-D0050-605)
- SAPPHIRE 1-1/4 in. Satin Nickel Cabinet Knob (10-Pack) (SP-CH125Z-US15)
- NATIONAL HARDWARE Hook Storage Vnyl Ctd (N112-054)
- ZORO SELECT O-Ring, EPDM, Dash 128, 1-1/2, 1.693, PK25 (U38869.009.0150)
- ZORO SELECT O-Ring, Viton, 33mm OD, PK10 (1RHX7)
- ZORO SELECT O-Ring, Viton, 27mm OD, PK20 (1RHU2)
- ZORO SELECT O-Ring, Dash 211, Viton, 0.13 In., PK25 (U38871.012.0081)
- ZORO SELECT Buna-N O-Ring, 3.5mm Wide 180mm ID, PK2 (ZUSAH3.5X180)
- ZORO SELECT O-Ring, Dash 335, Viton, 0.21 In., PK5 (U38871.018.0275)
- ZORO SELECT O-Ring, Dash 431, Buna N, 0.27 In., PK5 (U38801.025.0525)
- ZORO SELECT O-Ring, Buna N, 39mm OD, PK25 (1CUZ6)
- Zoro Select Individual & Bulk O-Rings