Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Viton, 2.4mm W, PK50
Mfr # M38871.024.0123
Zoro # G3407568
product price: $15.45
/pk 50, $0.31/ea
$15.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Cross Section Shape Round
- O-Ring Material Viton
- O-Ring Material Compatibility Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
- Durometer 75 Shore A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M38871.024.0123
- Zoro # G3407568
- UPC # 190735486474
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 12.3 mm |
Actual Inside Dia. | 12.3 mm |
Nominal Outside Dia. | 17.1 mm |
Actual Width | 2.4 mm |
Nominal Width | 2.4 mm |
Actual Outside Dia. | 17.1 mm |
Details
System of Measurement | Metric |
Cross Section Shape | Round |
O-Ring Material | Viton |
O-Ring Material Compatibility | Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 75 Shore A |
Color | Black |
Meets/Exceeds | FKM 75 |
FDA Approved | No |
Metal Detectable | No |
X-Ray Detectable | No |
X-Ray Dectectable | No |
Item | O-Ring |
Durometer (Hardness) Rating | Medium Hard |
Type | O-Ring |
Product Type | O-Ring |
Material | Viton |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 12.3 mm, Nominal Width 2.4 mm, Actual Inside Dia. 12.3 mm, Actual Width 2.4 mm, Color Black, Durometer 75 Shore A, Meets/Exceeds FKM 75, Nominal Outside Dia. 17.1 mm, Actual Outside Dia. 17.1 mm, FDA Approved No, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAL-ROYAL Rim Exit Device, 36 Inch, Exit Only, Satin Stainless Steel (9800EO36-32D)
- YALE Lever Lockset, Mechanical, Classroom (AUCN88182FL x 626)
- MIDWEST FASTENER 5/16" x 1-1/2" x .020" WG Steel Compression Springs 1 12PK (18508)
- LCN Aluminum Closer 4021LH (4021REGALLH)
- ZORO SELECT O-Ring, Dash 113, Buna N, 0.1 In., PK100 (1RHD8)
- ZORO SELECT O-Ring, Buna N, 5.0mm W, PK10 (M38801.050.0500)
- ZORO SELECT Buna-N O-Ring, 1mm Wide 15mm ID, PK50 (ZUSAH1X15)
- ZORO SELECT O-Ring, Buna N, Dash 313, 11/16, 1.082, PK10 (U38805.018.0068)
- ZORO SELECT FFKM O-Ring, Dash 214 (ZUSADC75214)
- ZORO SELECT Buna-N O-Ring, 2mm Wide 28mm ID, PK50 (ZUSAH2X28)
- ZORO SELECT O-Ring, Buna N, 11mm OD, PK100 (1RJC9)
- Zoro Select Individual & Bulk O-Rings