Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Viton, 2.4mm W, PK50
Mfr # M38871.024.0093
Zoro # G3407595
$12.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Cross Section Shape Round
- O-Ring Material Viton
- O-Ring Material Compatibility Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
- Durometer 75 Shore A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # M38871.024.0093
- Zoro # G3407595
- UPC # 190735486443
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 9.3 mm |
Actual Inside Dia. | 9.3 mm |
Nominal Outside Dia. | 14.1 mm |
Nominal Width | 2.4 mm |
Actual Width | 2.4 mm |
Actual Outside Dia. | 14.1 mm |
Details
System of Measurement | Metric |
Cross Section Shape | Round |
O-Ring Material | Viton |
O-Ring Material Compatibility | Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 75 Shore A |
Color | Black |
X-Ray Dectectable | No |
Item | O-Ring |
FDA Approved | No |
Durometer (Hardness) Rating | Medium Hard |
Meets/Exceeds | FKM 75 |
Metal Detectable | No |
X-Ray Detectable | No |
Type | O-Ring |
Material | Viton |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 9.3 mm, Nominal Width 2.4 mm, Actual Inside Dia. 9.3 mm, Actual Width 2.4 mm, Color Black, Durometer 75 Shore A, Meets/Exceeds FKM 75, Nominal Outside Dia. 14.1 mm, Actual Outside Dia. 14.1 mm, FDA Approved No, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE 34" x 80" x 1-3/8" Primed 1-Panel Interior Shaker 4-9/16" LH Prehung Door with Matte Black Hinges (2168pri8401LH10B4916)
- PRIME-LINE Window Tilt Latch, Metal, For Windsor Windows, Brown, Left & Right Hand Latches 1 Pair (F 2937)
- DIXON Grooved Fitting Gasket Baylast, 2" (G200BL)
- PHIFER Vinylcoated Fiberglass Sun Contol Insect Screening, 96 x 100', Charcoal, 20x30 Mesh, One Roll (3015149)
- ZORO SELECT O-Ring, Dash 007, Neoprene, 0.07 In., PK100 (1BUL2)
- ZORO SELECT O-Ring, Dash 120, PTFE, 0.1 In., PK10 (1RGE9)
- ZORO SELECT Buna-N O-Ring, 5mm Wide 62mm ID, PK5 (ZUSAH5X62)
- ZORO SELECT O-Ring, Dash 012, Buna N, 0.07 In., PK100 (U38801.006.0037)
- ZORO SELECT O-Ring, Dash 372, Viton, 0.21 In., PK2 (U38875.018.0875)
- ZORO SELECT O-Ring, Dash 903, Viton, 0.06 In., PK25 (1CRX7)
- ZORO SELECT O-Ring, Buna N, Dash 239, 3-5/8, 3.887, PK5 (U38805.012.0362)
- Zoro Select Individual & Bulk O-Rings