Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Viton, 2.4mm W, PK50
Mfr # M38871.024.0073
Zoro # G3407610
product price: $10.95
/pk 50, $0.22/ea
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Cross Section Shape Round
- O-Ring Material Viton
- O-Ring Material Compatibility Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
- Durometer 75 Shore A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M38871.024.0073
- Zoro # G3407610
- UPC # 190735486429
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 7.3 mm |
Actual Inside Dia. | 7.3 mm |
Nominal Outside Dia. | 12.1 mm |
Nominal Width | 2.4 mm |
Actual Outside Dia. | 12.1 mm |
Actual Width | 2.4 mm |
Details
System of Measurement | Metric |
Cross Section Shape | Round |
O-Ring Material | Viton |
O-Ring Material Compatibility | Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 75 Shore A |
Color | Black |
X-Ray Dectectable | No |
Metal Detectable | No |
Item | O-Ring |
Durometer (Hardness) Rating | Medium Hard |
FDA Approved | No |
Meets/Exceeds | FKM 75 |
X-Ray Detectable | No |
Type | O-Ring |
Product Type | O-Ring |
Material | Viton |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 7.3 mm, Nominal Width 2.4 mm, Actual Inside Dia. 7.3 mm, Actual Width 2.4 mm, Color Black, Durometer 75 Shore A, Meets/Exceeds FKM 75, Nominal Outside Dia. 12.1 mm, Actual Outside Dia. 12.1 mm, FDA Approved No, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMETTO PACKING Packing Seal, 1/2 Sq In., 25 Ft (5000W)
- EKENA MILLWORK Round Surface Mount PVC Gable Vent: Functional, w/ 3-1/2"W x 1"P Standard Frame, 12"W x 12"H (GVPRO12X1201SF)
- SPD Welded Blade End Gas Spring (GSWB232656)
- EKENA MILLWORK 1 1/2"W x 12"D x 12"H Crendon Wagon Wheel Bracket, Rubberwood (BKT01X12X12CRRW)
- ZORO SELECT O-Ring, Buna N, Dash 223, 1-5/8, 1.887, PK25 (U38801.012.0162)
- ZORO SELECT O-Ring, Dash 177, Viton, 0.1 In., PK2 (U38875.009.0950)
- ZORO SELECT O-Ring, Buna N, 2.5mm W, PK10 (M38801.025.0310)
- ZORO SELECT O-Ring, Dash 319, Viton, 0.21 In., PK10 (U38875.018.0106)
- ZORO SELECT O-Ring, Dash 210, Neoprene, 0.13 In., PK100 (1BUW6)
- ZORO SELECT Internally Lubricated Buna-N O-Ring, Dash 112, PK25 (ZUSAH70LUB112)
- X1 TOOLS R-216 Square O-Ring ID: 1 1/8, CS 1/8, OD 1 3/8 8 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-R216x8)
- Zoro Select Individual & Bulk O-Rings