Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Viton, 2.4mm W, PK50
Mfr # M38871.024.0033
Zoro # G3407656
product price: $7.69
/pk 50, $0.15/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Cross Section Shape Round
- O-Ring Material Viton
- O-Ring Material Compatibility Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
- Durometer 75 Shore A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M38871.024.0033
- Zoro # G3407656
- UPC # 190735486382
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 3.3 mm |
Actual Inside Dia. | 3.3 mm |
Nominal Outside Dia. | 8.1 mm |
Actual Width | 2.4 mm |
Actual Outside Dia. | 8.1 mm |
Nominal Width | 2.4 mm |
Details
System of Measurement | Metric |
Cross Section Shape | Round |
O-Ring Material | Viton |
O-Ring Material Compatibility | Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 75 Shore A |
Color | Black |
Durometer (Hardness) Rating | Medium Hard |
Meets/Exceeds | FKM 75 |
Item | O-Ring |
FDA Approved | No |
Metal Detectable | No |
X-Ray Detectable | No |
X-Ray Dectectable | No |
Type | O-Ring |
Product Type | O-Ring |
Material | Viton |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 3.3 mm, Nominal Width 2.4 mm, Actual Inside Dia. 3.3 mm, Actual Width 2.4 mm, Color Black, Durometer 75 Shore A, Meets/Exceeds FKM 75, Nominal Outside Dia. 8.1 mm, Actual Outside Dia. 8.1 mm, FDA Approved No, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Dutch Door Bolt, Heavy Duty Antique Brass 4" (DDB425U5)
- S & W Level Mount, Swivel Stud, 3/8-16, 1-1/4 in. (SSW-1)
- PETSCREEN Pet Screen, Vinyl Coated Polyester, 60" W (3004112)
- ZORO SELECT O-Ring, Dash 132, Viton, 0.1 In., PK10 (U38871.009.0175)
- ZORO SELECT O-Ring, EPDM, Dash 255, 5-5/8, 5.887, PK10 (U38869.012.0562)
- ZORO SELECT O-Ring, Dash 254, Viton, 0.13 In., PK2 (U38871.012.0550)
- ZORO SELECT O-Ring, Buna N, 2.4mm W, PK50 (M38801.024.0123)
- ZORO SELECT O-Ring, Dash 226, Buna N, 0.13 In., PK25 (1RHH9)
- ZORO SELECT O-Ring, Dash 116, Viton, 0.1 In., PK50 (U38871.009.0075)
- ZORO SELECT O-Ring, EPDM, Dash 439, 6-1/2, 7.025, PK2 (U38869.025.0650)
- ZORO SELECT O-Ring, Dash 126, Silicone, 0.1 In., PK25 (U38883.009.0137)
- Zoro Select Individual & Bulk O-Rings