Shop All Individual & Bulk O-Rings
Zoro Select
O-Ring, Viton, 2.4mm W, PK25
Mfr # M38871.024.0143
Zoro # G3407540
product price: $7.99
/pk 25, $0.32/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Cross Section Shape Round
- O-Ring Material Viton
- O-Ring Material Compatibility Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water
- Durometer 75 Shore A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # M38871.024.0143
- Zoro # G3407540
- UPC # 190735486498
- Country of Origin Multiple
- Category Individual & Bulk O-Rings
Dimensions
Nominal Inside Dia. | 14.3 mm |
Actual Inside Dia. | 14.3 mm |
Nominal Outside Dia. | 19.1 mm |
Actual Outside Dia. | 19.1 mm |
Nominal Width | 2.4 mm |
Actual Width | 2.4 mm |
Details
System of Measurement | Metric |
Cross Section Shape | Round |
O-Ring Material | Viton |
O-Ring Material Compatibility | Animal Fats, Bleach, Carbon Dioxide, Detergents, Diesel Oil, Fatty Acids, Gasoline, Hydraulic Oils (Petroleum), Hydrochloric Acid (37%), Kerosene, Liquid Propane Gas, Lubricating Oils (Petroleum), Mineral Oil, Natural Gas, Nitrogen, Silicone Grease, Sulfuric Acid (Dilute), Toluene, Vegetable Oils, Water |
Durometer | 75 Shore A |
Color | Black |
X-Ray Detectable | No |
Durometer (Hardness) Rating | Medium Hard |
Metal Detectable | No |
Item | O-Ring |
Meets/Exceeds | FKM 75 |
X-Ray Dectectable | No |
FDA Approved | No |
Type | O-Ring |
Product Type | O-Ring |
Material | Viton |
Description
O-Ring, No Metal Detectable, No X-Ray Detectable, System of Measurement Metric, Cross Section Shape Round, O-Ring Material Viton, Durometer (Hardness) Rating Medium Hard, Nominal Inside Dia. 14.3 mm, Nominal Width 2.4 mm, Actual Inside Dia. 14.3 mm, Actual Width 2.4 mm, Color Black, Durometer 75 Shore A, Meets/Exceeds FKM 75, Nominal Outside Dia. 19.1 mm, Actual Outside Dia. 19.1 mm, FDA Approved No, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANGER LOCK Padlock Guard, Hardened Steel, Blk, 2-1/2"L (RGRC-00)
- FALCON Satin Chrome Deadbolt D261M626 (043156147281)
- ALARM CONTROLS Exit Button, Narrow, Stainless Steel (TS-9)
- DORMAKABA Manual Hydraulic Stanley QDC 200 Door Closer Heavy Duty Interior and Exterior, Silver (QDC212S689)
- ZORO SELECT O-Ring, Dash 155, EPDM, 0.1 In., PK10 (U38869.009.0400)
- ZORO SELECT O-Ring, Buna N, 38.2mm OD, PK25 (1RJN8)
- ZORO SELECT O-Ring, Viton, 24mm OD, PK10 (1RHW2)
- ZORO SELECT O-Ring, EPDM, Dash 204, 3/8, 0.637, PK25 (U38869.012.0037)
- ZORO SELECT O-Ring, Dash 273, Buna N, 0.13 In., PK5 (U38801.012.0975)
- ZORO SELECT O-Ring, Dash 467, Viton, 0.27 In. (U38875.025.1900)
- ZORO SELECT O-Ring, Buna N, Dash 233, 2-7/8, 3.137, PK10 (U38805.012.0287)
- Zoro Select Individual & Bulk O-Rings